Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Bell |
Catalog Number |
CA8WH |
MX1250W |
Manufacturer Number |
CA8WH |
MX1250W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00785007264364 |
00092326110709 |
Weight per package |
0.3917 (lbs/each) |
0.321 (lbs/each) |
Description |
CA8WH WP 1G Horiz Duplex Cover White
Weatherproof Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, White, 0.3900 LB
|
MX1250W 1G WP Gfci White Horizontal Cover
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-In-1, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.91 (Each) |
$7.00 (Each) |
Carton/Reel |
$5.91 (1 Each) |
$7.00 (1 Each) |
Standard Packaging/Reel |
$70.93 (12 Each) |
$139.97 (20 Each) |
|
insulation |
Cover |
- |
Material |
Die-Cast Aluminum |
- |
Number of Gangs |
1 |
- |
|
Color |
White |
White |
Finish |
Zinc |
- |
|
Height |
- |
2.9 |
Length |
- |
1.18 |
Size |
4.6" |
- |
Width |
- |
4.69 |
|
Construction |
Weatherproof |
Metallic |
Description |
WP 1G HORIZ DUPLEX COVER WHITE |
1G WP GFCI WHITE HORIZONTAL COVER |
extra long description |
P&S CA8WH WP 1G HORIZ DUPLEX COVER |
RACO MX1250W 1G HORZ/VERT 12IN1 FLI |
Features |
Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids, White |
- |
Long Description |
Weatherproof Cover, 1 Gang, 4.57 (W) x 2.90 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, White, 0.3900 lb |
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-in-1, White |
Product Type |
WP 1G Horiz Duplex Cover White |
1G Horz/Vert 12IN1 Flip Cover White |
Short Description |
1 Gang, Ceiing;Wall Mount, Weatherproof Cover, White, Horizontal |
- |
Special Features |
Cord Flap Gasket;Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids |
and multi-lingual instructions included; white;gasket;TAYMAC weatherproof horizontal cover;device mount; 1 gang 12in1; self-closing lids; installation hardware |
|
dimensions |
4.57 (W) x 2.90 (H) in |
- |
Mounting Type |
Ceiling;Wall Mount |
- |
number of outlet |
1 |
- |
package quantity |
1 ct |
- |
Packaging Type |
- |
Shrink |
pallet quantity |
- |
3000 |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
Pass and Seymour |
BELL |
Manufacturers Part Number |
CA8-WH |
MX1250W |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
COVER |
|
Standard Package |
- |
20 |
Weight |
0.3900 lb |
- |
|
Application |
Industrial |
Electrical |
Mounting |
CEILING, WALL |
DEVICE |
standard |
UL Listed |
UL Listed |