Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Homac |
Catalog Number |
54755 |
CC2020 |
Manufacturer Number |
54755 |
CC 2020 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
T&B C Tap Lugs
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121428 - Electrical taps
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00786210547558 |
00783786711482 |
Weight per package |
0.078 (lbs/each) |
0.16 (lbs/each) |
Description |
54755 1-4/0 Main C-Tap
Copper C-Tap, Wire Range Main: 1-4/0 Branch 2/0-8, Plain Finish, Die Code 76, Die Color Code Blue, Number Of Crimps 2
|
CC2020 Cu C-Type Comp Tap 1/0-1/0 1/0-2/0
Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 STR, Wire Range Groove B: 1/0 Sol - 2/0 STR, Installation Dies E or O, Length 7/8 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.11 (Each) |
$12.02 (Each) |
Carton/Reel |
$427.84 (25 Each) |
$1,202.00 (100 Each) |
Standard Packaging/Reel |
$427.84 (25 Each) |
$1,202.00 (100 Each) |
|
Conductor Size |
1-4/0 |
- |
insulation |
- |
None |
Material |
Copper |
- |
Voltage Rating |
600 |
- |
|
Conductor Material |
- |
Copper |
Finish |
NO FINISH |
- |
|
|
Description |
1-4/0 MAIN C-TAP |
CU C-TYPE COMP TAP 1/0-1/0 1/0-2/0 |
extra long description |
ABB 54755 CU CTAP MAIN1-4/0 BRNCH2/ |
ABB CC 2020 CU C-TYPE COMP TAP 1/0- |
Long Description |
Copper C-Tap, Wire Range Main: 1-4/0 Branch 2/0-8, Plain Finish, Die Code 76, Die Color Code Blue, Number of Crimps 2 |
Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 Str, Wire Range Groove B: 1/0 Sol - 2/0 Str, Installation Dies E or O, Length 7/8 Inch |
Product Type |
Cu Ctap MAIN1-4/0 BRNCH2/0-8 Blu |
Cu C-Type Comp Tap 1/0-1/0 1/0-2/0 |
Special Features |
More economical than other taps and split bolts in terms of purchase, inventory, installation time, insulation and maintenance |
- |
|
|
Brand |
COLOR-KEYED |
Homac |
Manufacturers Part Number |
54755 |
CC 2020 |
|
Category Description |
T&B C TAP LUGS |
Comp & Mech Lugs and Butt Splices |
Type |
C-Tap |
C-Type Compression Tap |
|
standard |
UL E9809 |
CSA 4503 |