Item Comparison: CCP6044BC, VP6475

Item

CCP6044BC - 60A 4W 4P NEMA4X Pwrmate Plug - Eaton

CCP6044BC
60A 4W 4P NEMA4X Pwrmate Plug

$361.96 Each

$361.96 (1 Each)

QTY:
Each
Add
VP6475 - 4W4P 60A Plug - Killark

VP6475
4W4P 60A Plug

$378.40 Each

$378.40 (1 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 31 0
Vendor Eaton Killark
Catalog Number CCP6044BC VP6475
Manufacturer Number CCP6044BC VP6475
Category Gen Purpose Wiring Devices - Pin & Sleeve Devices Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121404 - Electrical sleeves 39121402 - Electrical plugs
UPC/EAN/GTIN 00662276276611 00783936834511
Weight per package 2.2046 (lbs/each) 3.5 (lbs/each)
Description CCP6044BC 60A 4W 4P NEMA4X Pwrmate Plug
Powermate Plug, 60 A, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 In (Cable Range) Wire Size
VP6475 4W4P 60A Plug
60A 4 Pole 4 Wire Plug Assembly
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $361.96 (Each) $378.40 (Each)
Carton/Reel $361.96 (1 Each) $378.40 (1 Each)
Standard Packaging/Reel $361.96 (1 Each) $378.40 (1 Each)
amperage rating 60 Amp 60
Current Rating 60 A -
Material Epoxy Powder Coated Copper Free Aluminum Body-Copper-free aluminum;Contacts-Brass;External screws-316 stainless steel;Spring tensioner-Patented beryllium copper
Number of Wires 4 4
Phase - 3
Poles 4 4
Voltage Rating 600 V ac @ 50 to 400 Hz 250 V dc 250;600
Wire Size 0.440 to 1.375 in (Cable Range) 6-4;6-5
Size 3-3/4 In Diameter X 8-1/6 In Length 8.81 in x 3.68 in x 3.68 in
Description 60A 4W 4P NEMA4X PWRMATE PLUG 4W4P 60A PLUG
extra long description CRS-H CCP6044BC PLG PWRMT 60A 4W4P KLRK VP6475 60A 4W4P PLUG ASSY
Features PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. -
Long Description Powermate Plug, 60 A, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 in (Cable Range) Wire Size 60A 4 Pole 4 Wire Plug Assembly
Product Type PLG PWRMT 60A 4W4P .39 to 1.375 60A 4W4P Plug Assy
Short Description 60A4W4P Powermate Plug -
Special Features Watertight, Grounding Style 2, NEMA 4X Enclosure VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Cord Type - G, W, S, SO, STO, or similar
dimensions 8.1700 IN X 3.7500 IN X 3.7500 IN -
for use with Type P Cable -
Standards Met UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked -
Brand EATON CROUSE-HINDS SERIES KILLARK
Manufacturers Part Number CCP6044BC VP6475
series - VersaMate
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type PLUG Pin & Sleeve
Application Ind Facilities & Factories - Facility: Power Distribution and Control Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
environmental conditions - Wet and hazardous locations
nema rating NEMA 4X NEMA 3, 4, 4X, 7BCD, 9FG
standard UL, cUL UL, CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat