Item Comparison: CGB599, CG150K

Item

CGB599 - 1-1/2" Dia Male Cord Grip (1.000-1.188) - Eaton

CGB599
1-1/2" Dia Male Cord Grip (1.000-1.188)

$61.22 Each

$306.10 (5 Each)

QTY:
Each
Add
CG150K - 1 1/2" Cord Grip Conn Kit (1.050-1.630) - American Fittings Corp

CG150K
1 1/2" Cord Grip Conn Kit (1.050-1.630)

$20.25 Each

$121.50 (6 Each)

QTY:
Each
Add
Nacogdoches 0 31
All Stores 126 283
Vendor Eaton American Fittings Corp
Catalog Number CGB599 CG150K
Manufacturer Number CGB599 CG 150K
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Enhanced Commodity Codes - Boxes & Covers
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121311 - Electrical fittings N/A
UPC/EAN/GTIN 00782274135601 00662364501328
Weight per package 1.19 (lbs/each) 0.874 (lbs/each)
Description CGB599 1-1/2" Dia Male Cord Grip (1.000-1.188)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 1 to 1.188 In Cable/Cord Size, 3.126 In Length, 2.25 In Diameter, Straight Male Connection, 1-1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.19 LB
CG150K 1 1/2" Cord Grip Conn Kit (1.050-1.630)
Cord Grip Kit Cable Range 1.050-1.630 Steel Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $61.22 (Each) $20.25 (Each)
Carton/Reel $61.22 (1 Each) $20.25 (1 Each)
Standard Packaging/Reel $306.10 (5 Each) $121.50 (6 Each)
connection Male NPT -
Material Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) -
Finish Zinc Electroplated With Chromate Coated -
Diameter 2.25 in -
Length 3.126 in -
Size 1-1/2 in -
Description 1-1/2" DIA MALE CORD GRIP (1.000-1.188) 1 1/2" CORD GRIP CONN KIT (1.050-1.630)
extra long description CRS-H CGB599 1 1/2 NPT MALE CORD/CA -
Features They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round -
Long Description Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 1 to 1.188 in Cable/Cord Size, 3.126 in Length, 2.25 in Diameter, Straight Male Connection, 1-1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.19 lb CORD GRIP KIT CABLE RANGE 1.050-1.630 STEEL USA
Product Type 1 1/2 NPT Male Cord/Cab FTG Neo Bush Cord Grip Connector Kit
Short Description 1-1/4" Cord Gland 1.188-1.375 DIA MALE CORD GRIP -
Special Features Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable -
Cable/Cord Size 1 to 1.188 in -
Connection Type Straight Male -
dimensions 3.2700 IN X 2.2500 IN X 2.2500 IN -
Enclosure Type Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X -
for use with Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured -
includes Standard Neoprene Bushing -
Maximum Operating Temperature +40 °C -
Minimum Operating Temperature -25 °C -
package quantity 1 CT;5 PK -
Standards Met cULus Listed - UL File No. E23223;NEC501.10(B)(4) -
Thread Size 1-1/2 in -
Brand Cooper Crouse-Hinds American Fittings Corp
Manufacturers Part Number CGB599 CG 150K
Model CGB -
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type Cable gland -
Weight 1.19 lb -
Application Hazardous Location;Wet Location -
Enclosure Class I Div 2 -
standard UL (CANADA AND US), CUL -
Temperature Rating -25 To 40 Deg C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat