Nacogdoches |
267 |
0 |
All Stores |
|
|
|
Vendor |
Amfico |
Eaton |
Catalog Number |
CG50K |
CG50560 |
Manufacturer Number |
CG-50K |
CG50 560 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00662364501403 |
00784564000941 |
Weight per package |
0.15 (lbs/each) |
0.12 (lbs/each) |
Description |
CG50K 1/2" Cord Grip Conn Kit (.125-.650)
1/2" .125-.650 Cord Grip Connector Kit Steel Usa
|
CG50560 1/2" Green Cord Grip (.45-.56)
Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.45 to 0.56 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.46 (Each) |
$12.06 (Each) |
Carton/Reel |
$111.50 (25 Each) |
$301.56 (25 Each) |
Standard Packaging/Reel |
$111.50 (25 Each) |
$301.56 (25 Each) |
|
connection |
- |
Male NPT |
Material |
- |
Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) |
|
Color |
- |
Green |
Finish |
- |
ELECTROGALVANIZED |
|
Diameter |
- |
0.975 in |
Length |
- |
1-5/16 in |
Size |
- |
1/2 in |
|
Description |
1/2" CORD GRIP CONN KIT (.125-.650) |
1/2" GREEN CORD GRIP (.45-.56) |
extra long description |
AMFICO CG-50K 1/2" 125-650 Cord Gri |
MIDWEST CG50 560 1/2 ST. GREEN COR |
Features |
- |
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO. |
Long Description |
1/2" .125-.650 Cord Grip Connector Kit Steel USA |
Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 in Size, 0.45 to 0.56 in Cable/Cord Size, 1-5/16 in Length, 0.975 in Diameter, Straight Connection, 1/2 in Thread Size, 10 lb/100 |
Product Type |
1/2" 125-650 Cord Grip Conn Kit STL |
Cord Grip Connector |
Short Description |
- |
Cord Grip Connector, 1/2 in, White |
Special Features |
- |
Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT |
|
Cable/Cord Size |
- |
0.45 to 0.56 in |
Connection Type |
- |
Straight |
dimensions |
- |
1.3100 IN X 1.0700 IN X 1.0700 IN |
Enclosure Type |
- |
Nema 4 |
for use with |
- |
Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO |
includes |
- |
Neoprene Bushing |
package quantity |
- |
25 PK |
Standards Met |
- |
UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2) |
Thread Size |
- |
1/2 in |
|
Brand |
Amfico |
Cooper Crouse-Hinds |
Manufacturers Part Number |
CG-50K |
CG50 560 |
Model |
- |
CG |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
- |
Cord grip |
|
|
Application |
- |
Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection |
standard |
- |
UL, CSA |