Nacogdoches |
425 |
0 |
All Stores |
|
|
|
Vendor |
Amfico |
Eaton |
Catalog Number |
CG50K |
CGB114 |
Manufacturer Number |
CG-50K |
CGB114 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00662364501403 |
00782274130200 |
Weight per package |
0.15 (lbs/each) |
0.15 (lbs/each) |
Description |
CG50K 1/2" Cord Grip Conn Kit (.125-.650)
1/2" .125-.650 Cord Grip Connector Kit Steel Usa
|
CGB114 1/2" Dia Male Cord Grip (.125-.250)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.125-0.250", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1/2" NPT
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.46 (Each) |
$15.84 (Each) |
Carton/Reel |
$111.50 (25 Each) |
$15.84 (1 Each) |
Standard Packaging/Reel |
$111.50 (25 Each) |
$396.00 (25 Each) |
|
connection |
- |
Male NPT |
Material |
- |
Steel Body and Gland Nut, Neoprene Seal |
|
Finish |
- |
Zinc Electroplated With Chromate Coated |
|
|
Description |
1/2" CORD GRIP CONN KIT (.125-.650) |
1/2" DIA MALE CORD GRIP (.125-.250) |
extra long description |
AMFICO CG-50K 1/2" 125-650 Cord Gri |
CRS-H CGB114 1/2 NPT MALE CORD/CAB |
Features |
- |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
Long Description |
1/2" .125-.650 Cord Grip Connector Kit Steel USA |
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.125-0.250", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 1/2" NPT |
Product Type |
1/2" 125-650 Cord Grip Conn Kit STL |
1/2 NPT Male Cord/Cab FTG Neo Bush |
Special Features |
- |
Non-Armored Gland, Cord Size 0.125 To 0.250 In |
|
dimensions |
- |
1.6300 IN X 0.9700 IN X 0.9700 IN |
|
Brand |
Amfico |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
CG-50K |
CGB114 |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
- |
Cable gland |
|
Application |
- |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Enclosure |
- |
Class I Div 2 |
standard |
- |
UL (CANADA AND US), CUL |
Temperature Rating |
- |
-25 To 40 Deg C |