Item Comparison: CHF125, CH125

Item

CHF125 - Type CHF BRKR 25A/1P 120/240V 10 Kaic - Eaton

CHF125
Type CHF BRKR 25A/1P 120/240V 10 Kaic

$14.45 Each

$144.50 (10 Each)

QTY:
Each
Add
CH125 - 1P 25A 120V Breaker - Eaton

CH125
1P 25A 120V Breaker

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 271 3
Vendor Eaton Eaton
Catalog Number CHF125 CH125
Manufacturer Number CHF125 CH125
Category Standard Trip Plug - 1 Pole Standard Trip Plug-In Standard Trip Plug - 1 Pole Standard Trip Plug-In
Classification Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
UNSPSC 39121601 - Circuit breakers 39121601 - Circuit breakers
UPC/EAN/GTIN 00786685361857 00782113121420
Weight per package 0.3 (lbs/each) 0.28 (lbs/each)
Description CHF125 Type CHF BRKR 25A/1P 120/240V 10 Kaic
Eaton CH Thermal Magnetic Circuit Breaker, Type CHF 3/4-Inch Standard Circuit Breaker, 25 A, 10 Kaic, Single-Pole, 120/240V, CHF, Trip Flag, Common Breaker Trip, (1) #14-8 Awg, (2) #14-10 Awg Cu/Al, CHF, Type CH Loadcenters
CH125 1P 25A 120V Breaker
Eaton 51469720806|Eaton BR125|Eaton CHQ125|Eaton CUHCH225|Geindust THQL1125|Geindust THQP125|Geindust TQL1225|Grainger 5B723|Ite SW2030L1150|Schneider QO125|Siemens PCB140|Squared Qo125
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.45 (Each) $0.00 (Each)
Carton/Reel $14.45 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $144.50 (10 Each) $0.00 (1 Each)
interrupt rating 10 kAIC 10 kAIC
Poles Single-pole 1
used with - Type CH Loadcenters
Voltage Rating 120/240 V 120/240 V
Wire Size - (1) #14-8 AWG, (2) #14-10 AWG Cu/Al
Height - 3
Length - 3
Width - 0.75
Description TYPE CHF BRKR 25A/1P 120/240V 10 KAIC 1P 25A 120V BREAKER
extra long description ETN CHF125 CHF BREAKER 25A / 1P 120 ETN CH125 CH12596-4604-6
Features Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description Eaton CH thermal magnetic circuit breaker,Type CHF 3/4-Inch standard circuit breaker,25 A,10 kAIC,Single-pole,120/240V,CHF,Trip flag, common breaker trip,(1) #14-8 AWG, (2) #14-10 AWG Cu/Al,CHF,Type CH Loadcenters Eaton 51469720806|Eaton BR125|Eaton CHQ125|Eaton CUHCH225|GEIndust THQL1125|GEIndust THQP125|GEIndust TQL1225|Grainger 5B723|ITE SW2030L1150|Schneider QO125|Siemens PCB140|SquareD QO125
Product Type CHF Breaker 25A / 1P 120/240V 10 Kaic CH12596-4604-6
dimensions 0.7000 IN X 3.2000 IN X 2.6000 IN 3.0000 IN X 0.7500 IN X 3.0000 IN
main circuit breaker - CH
Trip Type Trip flag -
Brand Eaton Eaton
Manufacturers Part Number CHF125 CH125
Category Description Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
Type Thermal magnetic circuit breakers Thermal magnetic circuit breakers
Manufacturer Status - Inactive
Status - Inactive
Application Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard UL 489,HACR Rated UL 489
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat