Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHF150 |
CH150 |
Manufacturer Number |
CHF150 |
CH150 |
Category |
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786685532141 |
00782113101682 |
Weight per package |
0.25 (lbs/each) |
0.28 (lbs/each) |
Description |
CHF150 Type CHF BRKR 50A/1P 120/240V 10kaic
Eaton CH Thermal Magnetic Circuit Breaker, Type CHF 3/4-Inch Standard Circuit Breaker, 50 A, 10 Kaic, Single-Pole, 120/240V, CHF, Trip Flag, Common Breaker Trip, #14-2 Awg Cu/Al, CHF, Type CH Loadcenters
|
CH150 1P 50A 120V Breaker
Eaton Type CH 3/4-Inch Standard Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 50 A, 10 Kaic, Single-Pole, 120/240V, CH, #14-2 Awg Cu/Al, CH, Type CH Loadcenters
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.44 (Each) |
$13.44 (Each) |
Carton/Reel |
$13.44 (1 Each) |
$13.44 (1 Each) |
Standard Packaging/Reel |
$134.40 (10 Each) |
$13.44 (1 Each) |
|
amperage rating |
50 A |
- |
Current Rating |
50 A |
- |
interrupt rating |
10 |
10 kAIC |
Poles |
1 |
Single-pole |
Voltage Rating |
120/240 V |
120/240 V |
|
Height |
- |
3 in |
Length |
- |
3.5 in |
Overall Length |
3 in |
- |
Width |
- |
5 in |
|
Description |
TYPE CHF BRKR 50A/1P 120/240V 10KAIC |
1P 50A 120V BREAKER |
extra long description |
ETN CHF150 CHF BREAKER, 50A / 1P 12 |
ETN CH150 CH15096-4604-11Type CH Br |
Features |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Long Description |
Eaton CH thermal magnetic circuit breaker,Type CHF 3/4-Inch standard circuit breaker,50 A,10 kAIC,Single-pole,120/240V,CHF,Trip flag, common breaker trip,#14-2 AWG Cu/Al,CHF,Type CH Loadcenters |
Eaton Type CH 3/4-Inch Standard Circuit Breaker,Type CH 3/4-Inch standard circuit breaker,50 A,10 kAIC,Single-pole,120/240V,CH,#14-2 AWG Cu/Al,CH,Type CH Loadcenters |
Product Type |
Standard Trip Circuit Breaker |
CH15096-4604-11TYPE CH Breaker 50A/1 Pole 120/240V 10K |
Short Description |
2P Standard Trip Circuit Breaker, 50 A, 120/240 VAC w/Trip Flag |
- |
|
circuit breaker type |
Standard Trip Circuit Breaker |
- |
dimensions |
3.0000 IN X 0.7500 IN X 3.0000 IN |
- |
for use with |
Type CH Loadcenters |
- |
Mounting Type |
Plug-On |
- |
Overall Height |
3 in |
- |
Overall Width |
0.75 in |
- |
Standards Met |
UL 489 Listed;IGCC 4813 |
- |
Trip Type |
Trip flag |
- |
Tripping Mechanism |
Common |
- |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
CHF150 |
CH150 |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
Type |
Thermal magnetic circuit breakers |
Thermal magnetic circuit breakers |
|
|
|
Application |
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged |
- |
standard |
UL 489,HACR Rated |
UL 489 |