Nacogdoches |
59 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHFP120DF |
CHFP120A1CS |
Manufacturer Number |
CHFP120DF |
CHFP120A1CS |
Category |
Arc Fault Afci Plug -
In Circuit Breakers
|
Arc Fault Afci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689058968 |
00786689166298 |
Weight per package |
0.55 (lbs/each) |
0.4 (lbs/each) |
Description |
CHFP120DF CH Dual Function Af/GF BRKR 20A Pon 10kaic
Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breaker, 20 A, Pon, 10 Kaickaic, 20 A, 10 Kaic , CH Dual Function Af/GF Breaker, 20 A, Pon, 10 Kaickaic
|
CHFP120A1CS Type CH Pon 3/4" Afci/Gfci
Eaton CH Arc Fault / Ground Fault Circuit Breaker, All-In-One, 20A, 10 Kaic , Single-Pole, 120V, Plug-On Neutral, 3/4" Afci/Gfci
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$76.12 (Each) |
$0.00 (Each) |
Carton/Reel |
$76.12 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,522.40 (20 Each) |
$0.00 (1 Each) |
|
amperage rating |
20 A |
20 A |
interrupt rating |
10 |
10 |
Poles |
1 |
1 |
Voltage Rating |
- |
120 V |
|
Description |
CH DUAL FUNCTION AF/GF BRKR 20A PON 10KAIC |
TYPE CH PON 3/4" AFCI/GFCI |
extra long description |
ETN CHFP120DF CHF 1P 20A DUAL FUNCT |
ETN CHFP120A1CS Type CH PON 3/4" AF |
Features |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Long Description |
Eaton CH arc fault / ground fault circuit breaker, CH Dual Function AF/GF Breaker, 20 A, PON, 10 kAICkAIC, 20 A, 10 kAIC , CH Dual Function AF/GF Breaker, 20 A, PON, 10 kAICkAIC |
Eaton CH arc fault / ground fault circuit breaker, All-In-One, 20A, 10 kAIC , Single-pole, 120V, plug-on neutral, 3/4" AFCI/GFCI |
Product Type |
CHF 1P 20A Dual Function Plug On Neutral |
Type CH Pon 3/4" Afci/Gfci |
Special Features |
Plug-on neutral |
All-In-One |
|
dimensions |
3.4000 IN X 0.7500 IN X 1.2000 IN |
3.2500 IN X 4.5000 IN X 0.7500 IN |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHFP120DF |
CHFP120A1CS |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
Arc Fault / Ground Fault Circuit Breakers |
Arc Fault / Ground Fault Circuit Breakers |
|
Application |
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
Generation - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative Energy |
standard |
UL Listed |
UL Listed,Contact Manufacturer |
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
Call nearest store for Item Price
|