Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHN220GF |
CH220GF |
Manufacturer Number |
CHN220GF |
CH220GF |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Ground Fault Gfci Plug-In Circuit Breakers
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689217228 |
00782113296159 |
Weight per package |
0.95 (lbs/each) |
0.9 (lbs/each) |
Description |
CHN220GF CH 5MA Gfci 2P 20A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 20 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
|
CH220GF Type CH 5MA GFI Breaker 20A/2 Pole 120/240V 10K
Type CH 3/4-Inch Ground Fault Circuit Breaker, Two-Pole, 20A, 120/240V, 10 Kaic, #14-6 Awg Cu/Al 60°C or 75°C
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$318.35 (Each) |
$318.35 (Each) |
Carton/Reel |
$318.35 (1 Each) |
$318.35 (1 Each) |
Standard Packaging/Reel |
$318.35 (1 Each) |
$318.35 (1 Each) |
|
amperage rating |
20 A |
20A |
interrupt rating |
10 |
10 kAIC |
Poles |
2 |
Two-pole |
Voltage Rating |
120/240 V |
120/240V |
|
Height |
- |
2 in |
Length |
- |
6 in |
Width |
- |
2 in |
|
Description |
CH 5MA GFCI 2P 20A 120/240V 10KAIC |
TYPE CH 5MA GFI BREAKER 20A/2 POLE 120/240V 10K |
extra long description |
ETN CHN220GF CH 5mA GFCI, 2P, 20A, |
ETN CH220GF Type CH 3/4-inch Ground |
Features |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
- |
Long Description |
Eaton CH GFCI circuit breaker,Plug-in circuit breaker,20 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA |
Type CH 3/4-inch Ground Fault Circuit Breaker, Two-Pole, 20A, 120/240V, 10 kAIC, #14-6 AWG Cu/Al 60°C or 75°C |
Product Type |
CH 5MA Gfci, 2P, 20A, 120/240V, 10kaic |
Type CH 3/4-Inch Ground Fault Circuit Breaker |
Special Features |
- |
Ground fault |
|
dimensions |
3.5000 IN X 3.5000 IN X 2.1000 IN |
- |
Trip Type |
Common |
Common |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHN220GF |
CH220GF |
|
Category Description |
- |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
- |
|
|
Application |
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther |
Circuit Protection |
standard |
UL 489 |
UL 489 |