Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP16L125X1 |
CH16L125B |
Manufacturer Number |
CHP16L125X1 |
CH16L125B |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689059705 |
00782113097473 |
Weight per package |
11.05 (lbs/each) |
11.1 (lbs/each) |
Description |
CHP16L125X1 CH Pon Loadcntr 125A Mlo 16 Spaces
Eaton CH Main Lug Loadcenters, Pon, CH, 125A, X1, Copper, !, Nema 1 Indoor, Steel, 25 Kaic, 32, Single-Pole, 16, Three-Wire, Single-Phase, 120/240 V, #6-2/0 Awg
|
CH16L125B 16C 125A 1PH Mlo Loadcenter
Main Lug Load Center, 16 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 16.75 In Overall Height, 11.1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$145.31 (Each) |
$94.74 (Each) |
Carton/Reel |
$145.31 (1 Each) |
$94.74 (1 Each) |
Standard Packaging/Reel |
$145.31 (1 Each) |
$94.74 (1 Each) |
|
amperage rating |
125 |
125 VDC |
Cover Type |
- |
Ch8bf-combination, ch8bs-surface |
Current Rating |
- |
125 A |
interrupt rating |
25 |
- |
Material |
- |
Metallic |
Number of Wires |
- |
Three-wire |
Phase |
1 |
1 W |
Voltage Rating |
120/240 V |
120/240 V ac |
Wattage |
Single-pole |
- |
Wire Size |
- |
#6 to 2/0 AWG |
|
Bus Material |
- |
Copper |
Enclosure Material |
- |
Metallic |
|
Depth |
18.7500 |
- |
Height |
4.0000 |
- |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X1 |
B |
Width |
14.3000 |
- |
|
Description |
CH PON LOADCNTR 125A MLO 16 SPACES |
16C 125A 1PH MLO LOADCENTER |
extra long description |
ETN CHP16L125X1 CH PON Loadcenter, |
ETN CH16L125B CH 3/4-inch loadcente |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton CH main lug loadcenters,PON,CH,125A,X1,Copper,!,NEMA 1 indoor,Steel,25 kAIC,32,Single-pole,16,Three-wire,Single-phase,120/240 V,#6-2/0 AWG |
Main Lug Load Center, 16 Spaces, 16 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 16.75 in Overall Height, 11.1 lb |
Product Type |
CH Pon Loadcenter, 125A, Mlo |
Main Lug Load Center |
Short Description |
- |
NEMA 1 Main Lug Load Center, 16/16 C, 125 A |
Special Features |
PON |
- |
|
Box Size |
- |
INSIDE CORNER FITTING, ABS PLASTIC MATERIAL; 1.75 INCH L X 1.14 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND; ROHS COMPLIANT; TYPE ICF MODEL |
Circuit Breaker Compatibility |
- |
CH Circuit Breaker |
cover |
- |
Ch8bf-combination, ch8bs-surface |
dimensions |
18.7500 IN X 14.3000 IN X 4.0000 IN |
98.5520millimetreX36.3474centimetreX42.5450centimetre |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type CH Breakers |
main circuit breaker |
- |
CH |
media |
Yes |
- |
Number of Circuits |
- |
16 |
number of spaces |
16 |
16 |
Overall Height |
- |
16.75 in;425.5 mm |
Overall Width |
- |
3.88 in;98.4 mm |
Recommended Environment |
- |
Indoor |
Standards Met |
- |
UL 50 Listed;UL 67 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CHP16L125X1 |
CH16L125B |
sub brand |
- |
None IN |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main lug loadcenter |
Main lug only |
unspsc code |
- |
39121101 |
|
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential |
Enclosure |
- |
NEMA 1 |
standard |
UL 50,UL 67 |
UL 67;UL 50 |