Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP22B100X2 |
CH24BPN100E |
Manufacturer Number |
CHP22B100X2 |
CH24BPN100E |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786679189559 |
00782116983360 |
Weight per package |
13.2 (lbs/each) |
32 (lbs/each) |
Description |
CHP22B100X2 CH Pon Loadcntr 100A Main BRKR 22 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 100 A, X2, Copper, X2, Nema 1, Metallic, 10 Kaic, CH, 44, 22, Three-Wire, Single-Phase, #6-1/0 Awg, 120/240 V
|
CH24BPN100E 24C 100A 1PH MB Plug-On Neutral Loadcenter
CH 3/4-Inch Loadcenter, Single-Phase, 24 Circuits, 24-Pole, #2/0-300 Kcmil Wire, 100A, Nema 1
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$214.01 (Each) |
$183.95 (Each) |
Carton/Reel |
$214.01 (1 Each) |
$183.95 (1 Each) |
Standard Packaging/Reel |
$214.01 (1 Each) |
$183.95 (1 Each) |
|
amperage rating |
100 |
100 WTT |
Cover Type |
X2 |
Ch8ef-combination, ch8es-surface, not included |
interrupt rating |
10 |
25 kAIC |
Number of Wires |
- |
Three-wire |
Phase |
1 |
1 PH |
Poles |
- |
24-pole |
Voltage Rating |
120/240 V |
- |
Wire Size |
- |
#2/0-300 kcmil |
|
Bus Material |
- |
Copper |
Enclosure Material |
- |
Metallic |
|
Depth |
21 |
- |
Height |
3.88 |
- |
Size |
X2 |
E |
Width |
14.31 |
- |
|
Description |
CH PON LOADCNTR 100A MAIN BRKR 22 SPACE |
24C 100A 1PH MB PLUG-ON NEUTRAL LOADCENTER |
extra long description |
ETN CHP22B100X2 CH PON LC 100A, MB, |
ETN CH24BPN100E CH 3/4-inch loadcen |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
- |
Long Description |
Eaton CH main breaker loadcenters, PON, Main breaker, 100 A, X2, Copper, X2, NEMA 1, Metallic, 10 kAIC, CH, 44, 22, Three-wire, Single-phase, #6-1/0 AWG, 120/240 V |
CH 3/4-inch loadcenter, single-phase, 24 circuits, 24-pole, #2/0-300 kcmil wire, 100A, NEMA 1 |
Product Type |
CH Pon LC 100A, MB, 22SP |
CH 3/4-Inch Loadcenter |
Special Features |
PON |
Plug-on neutral |
|
Box Size |
- |
E |
cover |
- |
Ch8ef-combination, ch8es-surface, not included |
dimensions |
21.0000 IN X 14.3100 IN X 3.8800 IN |
73.9902centimetreX36.3474centimetreX98.5520millimetre |
main circuit breaker |
- |
CSH |
media |
Yes |
- |
Number of Circuits |
- |
24 VDC |
number of spaces |
22 |
24 VDC |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHP22B100X2 |
CH24BPN100E |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main breaker loadcenter |
MAIN BREAKER |
unspsc code |
- |
MODULAR LINE CORD, TELEPHONE LINE EXTENSION CORD TYPE; 15 FT LENGTH IN FT; METALLIC COLOR FAMILY; SILVER MANUFACTURERS COLOR NAME; GC[T] BRAND; CONNECTOR TYPE MODULAR PLUG; CORD SIZE (6) 26 AWG |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
- |
Enclosure |
- |
NEMA 1 |
standard |
UL 67,UL 50 |
UL 67,UL 50 |