Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP32B200X6 |
CH32BPN200J |
Manufacturer Number |
CHP32B200X6 |
CH32BPN200J |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689055172 |
00782116983377 |
Weight per package |
20.9 (lbs/each) |
25 (lbs/each) |
Description |
CHP32B200X6 CH Pon Loadcntr 200A Main BRKR 32 Spaces
Eaton CH Main Breaker Loadcenters, Main Breaker, 200 A, X6, Copper, X6, Nema 1, Metallic, 25 Kaic, CSR, 64, Single-Pole, 32, Two Hots, A Neutral and A Ground, Single-Phase, #6-1/0 Awg, 120/240 V
|
CH32BPN200J CH Loadctr, Plug On Neutral, 200A Main BRKR, 32 CKT I
CH 3/4-Inch Loadcenter, Plug-On Neutral, Main Breaker, 200A, J, Copper, CH8JF-Combination, CH8JS-Surface, Not Included, Nema 1, Metallic, 35 Kaic, CSH, 32, 32, Three-Wire, Single-Phase, #2/0 Awg-300 Kcmil
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$410.35 (Each) |
$388.87 (Each) |
Carton/Reel |
$410.35 (1 Each) |
$388.87 (1 Each) |
Standard Packaging/Reel |
$410.35 (1 Each) |
$388.87 (1 Each) |
|
amperage rating |
200 A |
200 |
Cover Type |
X6 |
Ch8jf-combination, ch8js-surface, not included |
interrupt rating |
25 kAIC |
35 |
Phase |
Single-phase |
1 |
Voltage Rating |
120/240 V |
- |
Wattage |
Single-pole |
- |
|
Depth |
34.1300 |
34.13 |
Height |
3.8800 |
3.88 |
Size |
X6 |
J |
Width |
14.3100 |
14.31 |
|
Description |
CH PON LOADCNTR 200A MAIN BRKR 32 SPACES |
CH LOADCTR,PLUG ON NEUTRAL,200A MAIN BRKR,32 CKT I |
extra long description |
ETN CHP32B200X6 CH PON LC, 200A, MB |
ETN CH32BPN200J Eaton CH main break |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Long Description |
Eaton CH main breaker loadcenters, Main breaker, 200 A, X6, Copper, X6, NEMA 1, Metallic, 25 kAIC, CSR, 64, Single-pole, 32, Two hots, a neutral and a ground, Single-phase, #6-1/0 AWG, 120/240 V |
CH 3/4-inch loadcenter,Plug-on neutral,Main breaker,200A,J,Copper,Ch8jf-combination, ch8js-surface, not included,NEMA 1,Metallic,35 kAIC,CSH,32,32,Three-wire,Single-phase,#2/0 AWG-300 kcmil |
Product Type |
CH Pon LC, 200A, MB, 32SP |
Eaton CH Main Breaker Loadcenter |
Special Features |
- |
Plug-on neutral |
|
dimensions |
34.1300 IN X 14.3100 IN X 3.8800 IN |
34.1300 IN X 14.3100 IN X 3.8800 IN |
media |
Yes |
Yes |
number of spaces |
32 |
32 |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHP32B200X6 |
CH32BPN200J |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket |
standard |
UL 67,UL 50 |
UL 50,UL 67 |