Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHPZ32E225X7 |
CHEC32B200K |
Manufacturer Number |
CHPZ32E225X7 |
CHEC32B200K |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121309 - Specialty electrical boxes
|
UPC/EAN/GTIN |
00786689728410 |
00782116200252 |
Weight per package |
22 (lbs/each) |
27 (lbs/each) |
Description |
CHPZ32E225X7 CH Pon LDCTR Convertible W Provision For Surge
Eaton CH Surge Loadcenter W Surge Provision, Single Phase, 225A, Convertible W/ Lugs, 32 Spaces, Box Size X7, Indoor
|
CHEC32B200K CH Surge Provision Loadcntr 32 Circuit 200A Main B
Eaton CH Surge Loadcenter, Used With Type CH Surge Center Loadcenters, Type CH Surge Ready Loadcenter, Main Breaker, 200 A, 32 Circuits, Single-Phase
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$782.53 (Each) |
$826.57 (Each) |
Carton/Reel |
$782.53 (1 Each) |
$826.57 (1 Each) |
Standard Packaging/Reel |
$782.53 (1 Each) |
$826.57 (1 Each) |
|
Depth |
37 |
32 |
Height |
3.88 |
3 |
Width |
14.31 |
10 |
|
Description |
CH PON LDCTR CONVERTIBLE W PROVISION FOR SURGE |
CH SURGE PROVISION LOADCNTR 32 CIRCUIT 200A MAIN B |
extra long description |
ETN CHPZ32E225X7 CH PON LDCTR, CONV |
ETN CHEC32B200K CH Surge Prov LC, 3 |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Long Description |
Eaton CH surge loadcenter w Surge provision, single phase, 225A, convertible w/ lugs, 32 spaces, Box size X7, Indoor |
Eaton CH surge loadcenter,Used with Type CH Surge Center Loadcenters,Type CH surge ready loadcenter, Main breaker,200 A,32 Circuits,Single-phase |
Product Type |
CH Pon LDCTR, Conv W Prov For Surge |
CH Surge Prov LC, 32SP, 200 Amp, MB |
Special Features |
- |
Used with Type CH Surge Center Loadcenters |
|
dimensions |
37.0000 IN X 14.3100 IN X 3.8800 IN |
32.0000 IN X 10.0000 IN X 3.0000 IN |
media |
Yes |
Yes |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHPZ32E225X7 |
CHEC32B200K |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Surge loadcenter |
Surge loadcenter |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
standard |
UL 67,UL 50 |
UL Listed |