Item Comparison: IBE12LMMV0LT40K, CPHB12LMMV0LT40K

Item

IBE12LMMV0LT40K - 85W Led Hbay 11306LM 4K - Lithonia Lighting

IBE12LMMV0LT40K
85W Led Hbay 11306LM 4K

$174.39 Each

$174.39 (1 Each)

QTY:
Each
Add
CPHB12LMMV0LT40K - 88W Led High Bay 4K 12, 000LM 120-277V - Lithonia Lighting

CPHB12LMMV0LT40K
88W Led High Bay 4K 12, 000LM 120-277V

$169.24 Each

$169.24 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 11 302
Vendor Lithonia Lighting Lithonia Lighting
Catalog Number IBE12LMMV0LT40K CPHB12LMMV0LT40K
Manufacturer Number IBE 12LM MVOLT 40K CPHB 12LM MVOLT 40K
Category Led Highbay, Lowbay & Industri - Led Highbay Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC 39112102 - Light emitting diode LED optic lighting 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00191848491010 00194994608325
Weight per package 9.04 (lbs/each) 5.5 (lbs/each)
Description IBE12LMMV0LT40K 85W Led Hbay 11306LM 4K
The I-Beam® Ibe Led Luminaire Gives Budget-Conscious Customers A Reliable Led Solution Featuring 6KV Surge Protection Standard and Is Designed to Meet The Challenges Of Warehouse and Light Industrial Applications.
CPHB12LMMV0LT40K 88W Led High Bay 4K 12, 000LM 120-277V
The Compact Pro High Bay By Lithonia Lighting® Delivers An Industrial-Grade Lighting Solution In An Exceptionally Compact Fixture That Provides For Cheaper Shipping, Condensed Storage, and Quicker Installation. Built With Quality to Last and Performance to Get The Job Done At An Affordable Price For An Base-Level Product.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $174.39 (Each) $169.24 (Each)
Carton/Reel $174.39 (1 Each) $169.24 (1 Each)
Standard Packaging/Reel $174.39 (1 Each) $169.24 (1 Each)
connection - Hardwired
Lamp Included Yes Yes
Lamp Type LED - Static LED - Static
Material Aluminum Aluminum
Shape Rectangular Rectangular
Voltage Rating 120-277 120-277
Wattage 83 87
Color White White
color rendering index (cri) 80 80
color temperature 4000 4000
Finish Gloss Gloss
Lens Color WHITE Clear
Lens Material Acrylic Acrylic
Style - Traditional
Height 4.27 2.3
Length 21.93 14.4
Size - 14.4x11.5x2.3 IN
Width 14.83 11.5
Construction New Construction,Remodel New Construction,Remodel
Description 85W LED HBAY 11306LM 4K 88W LED HIGH BAY 4K 12,000LM 120-277V
extra long description LITH IBE 12LM MVOLT 40K LED economi LITH CPHB 12LM MVOLT 40K Compact Pr
Features Contractor Select Contractor Select
Long Description The I-BEAM® IBE LED luminaire gives budget-conscious customers a reliable LED solution featuring 6kV surge protection standard and is designed to meet the challenges of warehouse and light industrial applications. The Compact Pro High Bay by Lithonia Lighting® delivers an industrial-grade lighting solution in an exceptionally compact fixture that provides for cheaper shipping, condensed storage, and quicker installation. Built with quality to last and performance to get the job done at an affordable price for an base-level product.
Product Type Led Economical Linear Bay Light, 12, 000L High Bay
average life 100 100
dimensions 22 x 16.25 x 5.25 14.4 x 11.5 x 2.3
Fixture Type HIGH BAY HIGH BAY
Hardware Yes Yes
lumens 12,000 12,000
media Yes Yes
Power Source Hardwired Hardwired
Warranty 5 5
Brand Lithonia Lighting Lithonia Lighting
Manufacturers Part Number IBE 12LM MVOLT 40K CPHB 12LM MVOLT 40K
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type HIGH BAY HIGH BAY
Application Manufacturing,Warehouses Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
environmental conditions Indoor Indoor
Mounting Pendant,Surface,Suspended Pendant,Surface,Suspended
standard cUL,UL CSADLC Premium
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat