Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
CPR1 |
8121 |
Manufacturer Number |
CPR1 |
8121 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784564122018 |
00786210081212 |
Weight per package |
0.23 (lbs/each) |
0.206 (lbs/each) |
Description |
CPR1 1/2" Rigid Connector Threadless
Connector, 1/2 In Trade Size, CPR Model, Straight, Non-Insulated, 19 LB/100
|
8121 1/2" Rigid Threadless Connector
Connector, 1/2 In Trade Size, Natural, Non-Insulated, 1-11/16 In Length, 1-7/32 In Diameter, 20.63 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.99 (Each) |
$10.83 (Each) |
Carton/Reel |
$6.99 (1 Each) |
$270.66 (25 Each) |
Standard Packaging/Reel |
$349.37 (50 Each) |
$270.66 (25 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
Shape |
Straight |
- |
|
Diameter |
- |
1-7/32 in;30.96 mm |
Length |
- |
1-11/16 in |
Size |
1/2 in |
1/2 INCH |
|
Construction |
Concrete Tight |
- |
Description |
1/2" RIGID CONNECTOR THREADLESS |
1/2" RIGID THREADLESS CONNECTOR |
extra long description |
MIDWEST CPR1 1/2 RGD CMP CONN |
ABB 8121 1/2IN THRDLESS CONN IRON |
Features |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
3/4 Inch Threadless Connector, Malleable Iron for Use with Rigid/IMC Conduit. |
Long Description |
Connector, 1/2 in Trade Size, CPR Model, Straight, Non-Insulated, 19 lb/100 |
Connector, 1/2 in Trade Size, Natural, Non-Insulated, 1-11/16 in Length, 1-7/32 in Diameter, 20.63 lb/100 |
Product Type |
1/2 RGD CMP Conn |
1/2IN Thrdless Conn Iron |
Short Description |
Connector, 1/2 in, Malleable Iron |
Connector, 1/2 in, Natural |
Special Features |
Concrete Tight;Threadless |
- |
|
Color/Finish |
- |
Natural |
dimensions |
1.5000 IN X 1.5000 IN X 1.5000 IN |
- |
for use with |
Metallic Rigid and IMC Conduit |
Rigid and IMC Conduit;Box or Enclosure |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
package quantity |
50 PK |
25 PK (Inner);100 PK (Outer) |
Standards Met |
UL File No: E-19189;UL 514B;cUL Listed |
UL File No: E23018;CSA Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
CPR1 |
8121 |
Model |
CPR |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Compression Connector |
Threadless Connector |
|
|
Weight |
19 lb/100 |
20.63 lb/100 |
|
Application |
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable |
To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box/Enclosure or to Couple Ends of Threadless Conduit |
standard |
UL 514B, CUL |
UL E23018, CSA |