Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
CPR2 |
NT2751 |
Manufacturer Number |
CPR2 |
NT2751 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00784564122025 |
00662364027514 |
Weight per package |
0.25 (lbs/each) |
0.2 (lbs/each) |
Description |
CPR2 3/4" Rigid Connector Threadless
Connector, 3/4 In Trade Size, CPR Model, Straight, Non-Insulated, 23 LB/100
|
NT2751 3/4" Rigid Comp Conn
3/4" Rigid Compression Conn.Steel Usa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.45 (Each) |
$6.49 (Each) |
Carton/Reel |
$261.23 (25 Each) |
$129.80 (20 Each) |
Standard Packaging/Reel |
$1,306.15 (125 Each) |
$129.80 (20 Each) |
|
Material |
Malleable Iron |
- |
Shape |
Straight |
- |
|
|
Construction |
Concrete Tight |
- |
Description |
3/4" RIGID CONNECTOR THREADLESS |
3/4" RIGID COMP CONN |
extra long description |
MIDWEST CPR2 3/4 RGD CMP CONN |
AMFICO NT2751 3/4" Rig Comp ConnStl |
Features |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
- |
Long Description |
Connector, 3/4 in Trade Size, CPR Model, Straight, Non-Insulated, 23 lb/100 |
3/4" Rigid Compression Conn.Steel USA |
Product Type |
3/4 RGD CMP Conn |
3/4" Rig Comp Connstl |
Short Description |
Connector, 3/4 in, Malleable Iron |
- |
Special Features |
Concrete Tight;Threadless |
- |
|
dimensions |
1.5000 IN X 1.6300 IN X 1.6300 IN |
- |
for use with |
Metallic Rigid and IMC Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
25 PK |
- |
Standards Met |
UL File No: E-19189;UL 514B;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Amfico |
Manufacturers Part Number |
CPR2 |
NT2751 |
Model |
CPR |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Compression Connector |
- |
|
|
|
Application |
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable |
- |
standard |
UL 514B, CUL |