Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
CPR23 |
8320 |
Manufacturer Number |
CPR23 |
8320 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564122230 |
00786210083209 |
Weight per package |
0.49 (lbs/each) |
0.5 (lbs/each) |
Description |
CPR23 1" Rigid Coupling Threadless
Threadless Coupling, 1 In Trade Size, CPR Model, Straight, 59 LB/100
|
8320 1" Rigid Threadless Coupling
1 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.75 (Each) |
$37.72 (Each) |
Carton/Reel |
$257.47 (10 Each) |
$188.62 (5 Each) |
Standard Packaging/Reel |
$257.47 (10 Each) |
$943.12 (25 Each) |
|
Material |
Malleable Iron |
- |
Shape |
Straight |
- |
|
Description |
1" RIGID COUPLING THREADLESS |
1" RIGID THREADLESS COUPLING |
extra long description |
MIDWEST CPR23 1 RGD CMP CPL |
ABB 8320 1 IN THREADLESS COUPLING |
Features |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
- |
Long Description |
Threadless Coupling, 1 in Trade Size, CPR Model, Straight, 59 lb/100 |
1 Inch Coupling, Malleable Iron for Use with Threadless Rigid/IMC Conduit |
Product Type |
1 RGD CMP CPL |
1 In Threadless Coupling |
Short Description |
Threadless Coupling, 1 in, Malleable Iron |
- |
Special Features |
Concrete Tight;Threadless |
Eliminate Conduit Threading |
|
dimensions |
2.1900 IN X 2.0000 IN X 2.0000 IN |
- |
for use with |
Metallic Rigid and IMC Conduit |
- |
package quantity |
10 PK |
- |
Standards Met |
UL File No: E-19189;UL 514B;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
T&B Ind Fitting |
Manufacturers Part Number |
CPR23 |
8320 |
Model |
CPR |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Compression coupling |
Compression Couplings & Connectors |
|
|
|
Application |
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable |
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated |
standard |
UL 514B, CUL |
UL E23018, CSA |