Item Comparison: CPR3, 8321

Item

CPR3 - 1" Rigid Connector Threadless - Eaton

CPR3
1" Rigid Connector Threadless

$14.845 Each

$742.25 (50 Each)

QTY:
Each
Add
8321 - 1" Rigid Threadless Connector - T&B Ind Fitting

8321
1" Rigid Threadless Connector

$24.9628 Each

$124.81 (5 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 3,482 127
Vendor Eaton T&B Ind Fitting
Catalog Number CPR3 8321
Manufacturer Number CPR3 8321
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784564122032 00786210083216
Weight per package 0.37 (lbs/each) 0.5 (lbs/each)
Description CPR3 1" Rigid Connector Threadless
Connector, 1 In Trade Size, CPR Model, Straight, Non-Insulated, 42 LB/100
8321 1" Rigid Threadless Connector
Connector, 1 In Trade Size, Natural, Non-Insulated, 2 In Length, 1-29/32 In Diameter, 50 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.85 (Each) $24.96 (Each)
Carton/Reel $148.45 (10 Each) $124.81 (5 Each)
Standard Packaging/Reel $742.25 (50 Each) $124.81 (5 Each)
Material Malleable Iron Malleable Iron
Shape Straight -
Diameter - 1-29/32 in;48.42 mm
Length - 2 in
Size 1 in 1 INCH
Construction Concrete Tight -
Description 1" RIGID CONNECTOR THREADLESS 1" RIGID THREADLESS CONNECTOR
extra long description MIDWEST CPR3 1 RGD CMP CONN ABB 8321 1IN THRDLESS CONN IRON
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea 2 Inch Threadless Connector, Malleable Iron for Use with Rigid/IMC Conduit.
Long Description Connector, 1 in Trade Size, CPR Model, Straight, Non-Insulated, 42 lb/100 Connector, 1 in Trade Size, Natural, Non-Insulated, 2 in Length, 1-29/32 in Diameter, 50 lb/100
Product Type 1 RGD CMP Conn 1IN Thrdless Conn Iron
Short Description Connector, 1 in, Malleable Iron Connector, 1 in, Natural
Special Features Concrete Tight;Threadless -
Color/Finish - Natural
dimensions 1.6900 IN X 2.0000 IN X 2.0000 IN -
for use with Metallic Rigid and IMC Conduit Rigid and IMC Conduit;Box or Enclosure
Insulated/Non-Insulated Non-Insulated Non-Insulated
package quantity 10 PK 5 PK (Inner);25 PK (Outer)
Standards Met UL File No: E-19189;UL 514B;cUL Listed UL File No: E23018;CSA Certified
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number CPR3 8321
Model CPR -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Compression Connector Threadless Connector
Trade Size 1 in 1 in
Weight 42 lb/100 50 lb/100
Application New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box/Enclosure or to Couple Ends of Threadless Conduit
standard UL 514B, CUL UL E23018, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat