Item Comparison: CRB5262, 5362B

Item

CRB5262 - 15A 125V Construct Duplex Recept BN - Legrand-Pass & Seymour

CRB5262
15A 125V Construct Duplex Recept BN

$5.0367 Each

$503.67 (100 Each)

QTY:
Each
Add
5362B - RCPT, Dup SB, Hubpro, 20A 125V, FG , BR - Wiring Device-Kellems

5362B
RCPT, Dup SB, Hubpro, 20A 125V, FG , BR

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 332 0
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number CRB5262 5362B
Manufacturer Number CRB5262 5362B
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007210149 00783585834986
Weight per package 0.205 (lbs/each) 0.2 (lbs/each)
Description CRB5262 15A 125V Construct Duplex Recept BN
Construction Spec Grade Duplex Receptacle Back and, Side Wire 15AMP 125VOLT Brown
5362B RCPT, Dup SB, Hubpro, 20A 125V, FG , BR
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Brown
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.04 (Each) $0.00 (Each)
Carton/Reel $50.37 (10 Each) $0.00 (1 Each)
Standard Packaging/Reel $503.67 (100 Each) $0.00 (10 Each)
amperage rating 15 20
connection Back and side wire Back and Side Wired
Current Rating - 20
Material Nylon;Other -
Number of Wires 3 3-Wire
Phase - 1
Poles 2 2-Pole
Voltage Rating 125 125 V
Wattage Electrical power is expressed in Amps and Volts. 1,875
Wire Size 14 - 10 #12 to #10
Height 3.281 -
Size - 3.28 in x 1.41 in x 1.09 in;Standard Sized Product
Width .780 -
Description 15A 125V CONSTRUCT DUPLEX RECEPT BN RCPT, DUP SB, HUBPRO, 20A 125V, FG , BR
extra long description P&S CRB5262 15A 125V CONSTRUCT DUPL HWDK 5362B RCPT, DUP SB, HUBPRO, 20
Long Description Construction Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Brown Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Brown
Product Type 15A 125V Construct Duplex Recept BN RCPT, Dup SB, Hubpro, 20A 125V, FG , BR
Special Features Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors. Terminal compartments isolated from ea Self Grounding
Dielectric Strength Withstands 2000V minimum Withstands 2,000V minimum
pallet quantity - 3600
Brand LEGRAND-PASS & SEYMOUR WIRING DEVICE-KELLEMS
Manufacturers Part Number CRB5262 5362B
series - Hubbell-PRO
Category Description Commercial receptacles Commercial receptacles
Type Construction Spec Grade Receptacle Standard Duplex
Application Construction Hubbell-Pro Extra Heavy Duty
environmental conditions Flammability: UL94 V2 Indoor Dry unless protected by additional means
Mounting WALL Screw Mount
nema rating 5-15R 5-20R
standard UL498, CSA C22.2 No. 42 UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat