Nacogdoches |
0 |
25 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
BR20V |
CRB5362I |
Manufacturer Number |
BR20V |
CRB5362I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664750731 |
00785007210224 |
Weight per package |
0.21 (lbs/each) |
0.205 (lbs/each) |
Description |
BR20V Recp Duplex 20A 125V 2P3W STR B/Swire Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 0.82 In Width, 4.19 In Height, Nylon/PVC Material, Ivory, 0.2000 LB
|
CRB5362I 20A 125V Construct Duplex Recept Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 3.3 In Length, Thermoplastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.03 (Each) |
$4.65 (Each) |
Carton/Reel |
$5.03 (1 Each) |
$46.50 (10 Each) |
Standard Packaging/Reel |
$503.00 (100 Each) |
$465.00 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Wire Ground |
Current Rating |
20 A |
20 A |
Material |
Nylon/PVC |
Thermoplastic |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wire Size |
- |
4 |
|
|
Height |
4.19 in |
- |
Length |
- |
3.3 in |
Size |
- |
3.3 in |
Width |
0.82 in |
- |
|
Description |
RECP DUPLEX 20A 125V 2P3W STR B/SWIRE IV |
20A 125V CONSTRUCT DUPLEX RECEPT IV |
extra long description |
EWD BR20V Recp Duplex 20A 125V 2P3W |
P&S CRB5362I 20A 125V CONSTRUCT DUP |
Features |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Construction Spec Grade Duplex Receptacle, Back & Side Wire, 20amp 125volt, Ivory |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 0.82 in Width, 4.19 in Height, Nylon/PVC Material, Ivory, 0.2000 lb |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 3.3 in Length, ThermoPlastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2000 lb |
Product Type |
Recp Duplex 20A 125V 2P3W STR B/Swire Iv |
20A 125V Construct Duplex Recept Iv |
Short Description |
20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired |
20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired |
Special Features |
Wiring Type Back and Side Wire |
Back & Side Wire;Corrosion-Resistant Plated Steel Strap |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #10 AWG |
Connection Type |
Screw |
Back and Side Wired |
dimensions |
1.3000 IN X 0.8800 IN X 4.2000 IN |
- |
media |
Yes |
- |
Mounting Type |
Flush Mount |
Wall Mount |
package quantity |
10 CT;100 PK |
10 CT;100 PK |
Receptacle Type |
Duplex |
Duplex |
Resistance Properties |
- |
Corrosion Resistant;Impact Resistant |
Standards Met |
Ul Listed |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
|
|
Brand |
COOPER WIRING DEVICES |
Pass & Seymour/Legrand |
Manufacturers Part Number |
BR20V |
CRB5362-I |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Commercial specification grade |
Straight Blade Receptacle |
|
Weight |
0.2000 lb |
0.2000 lb |
|
Application |
Commercial;Indoor |
Commercial |
Mounting |
- |
WALL |
nema rating |
5-20R |
5-20R |
standard |
UL,Federal Specification Classification 6233 01,NOM |
UL 498 |