Item Comparison: CS20AC1LA, CS120LA

Item

CS20AC1LA - 20A 120/277VAC S Wire Comm SP SW La - Legrand-Pass & Seymour

CS20AC1LA
20A 120/277VAC S Wire Comm SP SW La

$5.4523 Each

$272.62 (50 Each)

QTY:
Each
Add
CS120LA - Switch, Com, SP, 20A 120/277V, La - Wiring Device-Kellems

CS120LA
Switch, Com, SP, 20A 120/277V, La

$10.27 Each

$102.70 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 525 22
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number CS20AC1LA CS120LA
Manufacturer Number CS20AC1LA CS120LA
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Commercial Switches Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007126464 00783585151229
Weight per package 0.164 (lbs/each) 0.15 (lbs/each)
Description CS20AC1LA 20A 120/277VAC S Wire Comm SP SW La
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Light Almond, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
CS120LA Switch, Com, SP, 20A 120/277V, La
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V Ac, Side Wired, Light Almond Toggle.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.45 (Each) $10.27 (Each)
Carton/Reel $54.52 (10 Each) $10.27 (1 Each)
Standard Packaging/Reel $272.62 (50 Each) $102.70 (10 Each)
amperage rating 20 -
connection - Side Wired Only
Current Rating 20 A -
insulation False False
Material Nylon -
Poles Single Pole -
Voltage Rating 120/277 V ac -
Wattage - 5540;5540.0000
Color Light Almond -
Contact Material Silver Cadmium Oxide -
Size 3.3 in -
Description 20A 120/277VAC S WIRE COMM SP SW LA SWITCH, COM, SP, 20A 120/277V, LA
extra long description P&S CS20AC1LA 20A 120/277VAC S WIRE HWDK CS120LA SWITCH, COM, SP, 20A 1
Features Commercial 1pole Switch, Side Wire, 20amp 120/277volt, Light Almond -
Long Description Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Light Almond, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 lb Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle.
Product Type 20A 120/277VAC S Wire Comm SP SW La Switch, Com, SP, 20A 120/277V, La
Short Description 20 A, 120/277 VAC, Toggle Switch, SP, Light Almond -
Special Features Side Wire;Locking Support;Heavy Duty Toggle Standard Product
action Single pole Positive Snap
actuator type Toggle -
Connection Type Grounding -
Contact Configuration - Two Position
Contact Rating 20Amp, 120/277Vac Per UL 20
dimensions 1.320 (L) x 1.073 (W) x 3.281 (H) in -
Maximum Operating Temperature +115 °c -
media Yes -
Minimum Operating Temperature -40 °C -
Mounting Type Wall Mount -
operating cycles - 50,000
package quantity 10 CT;50 PK -
Standards Met RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 -
Switch Type Toggle Toggle
Voltage 120.0 V -
Brand Pass & Seymour/Legrand WDK
Manufacturers Part Number CS20AC1-LA CS120LA
Category Description Commercial switches Commercial switches
Type TOGGLE SWITCH -
Amperage 20.0 -
Weight 0.16 lb -
Application Commercial Commercial Spec Grade
Enclosure Nylon None
environmental conditions - Indoor Dry unless protected by additional means
Mounting WALL Screw Mount
nema rating NEMA WD-1;NEMA WD-6 -
standard FEDSPEC, CULUS, UL 498/20 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat