Nacogdoches |
0 |
9 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CS6364EX |
CS6364 |
Manufacturer Number |
CS6364EX |
CS6364 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00032664663871 |
00785007636406 |
Weight per package |
10 (lbs/each) |
0.734 (lbs/each) |
Description |
CS6364EX Conn 50A 125/250V 3P4W H/L Nylon BK
Locking Device Connector, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/Red, Zinc Plated, Screw Terminal, 2.55 In (Max);1.94 In (Min);0.44 to 1.06 In (Cord) Diameter, 5.52 In Length, #10 to #6 Awg Wire Size
|
CS6364 Conn Ca Styl 50A125/250V T/L
Turnlock Connector, 50 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, 2.26 In Diameter, 3.90 In Length, Corrosion Resistant, 0.73 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$151.72 (Each) |
$131.30 (Each) |
Carton/Reel |
$151.72 (1 Each) |
$131.30 (1 Each) |
Standard Packaging/Reel |
$1,517.20 (10 Each) |
$1,312.97 (10 Each) |
|
amperage rating |
- |
50 |
Current Rating |
50 A |
50 A |
Material |
Nylon (Outer Shell);Glass-Filled Nylon (Terminal Retainer/Interior Body) |
Nylon |
Number of Wires |
4 |
3 |
Poles |
- |
2 |
Terminal Type |
Screw |
- |
Voltage Rating |
125/250 V ac |
125/250 V ac |
Wire Size |
#10 to #6 AWG |
4 |
|
Color |
Black/Red |
- |
Finish |
Zinc Plated |
- |
|
Diameter |
2.55 in (Max);1.94 in (Min);0.44 to 1.06 in (Cord) |
2.26 in |
Length |
5.52 in |
3.90 in |
Size |
- |
4 in |
|
Description |
CONN 50A 125/250V 3P4W H/L NYLON BK |
CONN CA STYL 50A125/250V T/L |
extra long description |
EWD CS6364EX Conn 50A 125/250V 3P4W |
P&S CS6364 CONN CA STYL 50A125/250V |
Features |
Industrial Specification Grade 50A Locking Devices - California Standard Armored Plug & Connector, 50A, 125/250V/AC Non-NEMA 3-Pole/4-Wire. Rugged Pro-Grip, armored and marine grade 50A locking devices are ideal for harsh construction and industrial applications. |
Connector California Standard Style 50amp 125/250volt Turnlok |
Long Description |
Locking Device Connector, 50 A, 125/250 V ac, 3 Poles, 4 Wires, Black/Red, Zinc Plated, Screw Terminal, 2.55 in (Max);1.94 in (Min);0.44 to 1.06 in (Cord) Diameter, 5.52 in Length, #10 to #6 AWG Wire Size |
Turnlock Connector, 50 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, 2.26 in Diameter, 3.90 in Length, Corrosion Resistant, 0.73 lb |
Product Type |
Conn 50A 125/250V 3P4W H/L Nylon BK |
Conn Ca Styl 50A125/250V T/L |
Short Description |
50 A, 125/250 VAC, Locking Device Connector, Black/Red |
50 A, 125/250 VAC, Turnlock Connector, Black/White |
Special Features |
Pro-Grip Nylon;Wiring Type Back Wire |
Locking Device California Standard |
|
dimensions |
6.9400 IN X 3.6100 IN X 3.3800 IN |
- |
media |
Yes |
- |
package quantity |
- |
1 CT;10 PK |
Resistance Properties |
- |
Corrosion Resistant |
Standards Met |
California Standard;NAFTA Compliant;RoHS Compliant |
RoHS Compliant;UL 498;California Standard |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CS6364EX |
CS6364 |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Pro grip California standard |
Turnlock Connector |
|
|
Application |
Industrial |
Industrial |
Mounting |
- |
Connector |
nema rating |
Non-NEMA |
Non-NEMA |
standard |
cULus Listed,CSA certified |
UL 498 |