Nacogdoches |
0 |
9 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CS8364EX |
CS8364 |
Manufacturer Number |
CS8364EX |
CS8364 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00032664663932 |
00785007836400 |
Weight per package |
10 (lbs/each) |
0.732 (lbs/each) |
Description |
CS8364EX Conn 50A 250V 3PH 3P4W H/L Nylon BK
Eaton Locking Connector, #10-6 Awg, 50A, Industrial, 250V, Back Wiring, Black, Red, Non-Nema, Three-Pole, Four-Wire, Nylon, 0.44 to 1.06 In, California Standard
|
CS8364 3P4W 3PH 250V Conn
3POLE 4WIRE 3PHASE 250VOLT Connector
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$135.83 (Each) |
$171.58 (Each) |
Carton/Reel |
$135.83 (1 Each) |
$171.58 (1 Each) |
Standard Packaging/Reel |
$1,358.30 (10 Each) |
$1,715.80 (10 Each) |
|
amperage rating |
- |
50 |
Number of Wires |
- |
4 |
Phase |
- |
3 |
Poles |
- |
3 |
Voltage Rating |
- |
250 |
Wire Size |
- |
0-18 |
|
|
Description |
CONN 50A 250V 3PH 3P4W H/L NYLON BK |
3P4W 3PH 250V CONN |
extra long description |
EWD CS8364EX Conn 50A 250V 3PH 3P4W |
P&S CS8364 3P4W 3PH 250V CONN |
Features |
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications. |
- |
Long Description |
Eaton locking connector, #10-6 AWG, 50A, Industrial, 250V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.06 in, California standard |
3pole 4wire 3phase 250volt Connector |
Product Type |
Conn 50A 250V 3PH 3P4W H/L Nylon BK |
3P4W 3PH 250V Conn |
Special Features |
Industrial grd high current plugs & conn |
Corrosion resistant turnlock locking device |
|
dimensions |
6.9400 IN X 3.6100 IN X 3.3800 IN |
- |
media |
Yes |
- |
|
Brand |
COOPER WIRING DEVICES |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
CS8364EX |
CS8364 |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Pro grip California standard |
California Style Turnlock Connector |
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial |
standard |
cULus Listed |
UL 498 |