Item Comparison: CTKRV1B, DDS150S

Item

CTKRV1B - 29W Led Area LT TWSTLK PC 4500LM Dim - Lumark

CTKRV1B
29W Led Area LT TWSTLK PC 4500LM Dim

$151.94 Each

$151.94 (1 Each)

QTY:
Each
Add
DDS150S - 150W 24" Dusktodwn Kit - Hlin

DDS150S
150W 24" Dusktodwn Kit

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 97 0
Vendor Lumark Hlin
Catalog Number CTKRV1B DDS150S
Manufacturer Number CTKRV1B DDS150S
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Canopy, Parking, Pole Mounted & Roadway Lighting Outdoor Hid Lighting
UNSPSC 39111612 - Area lighting 39111611 - Flood light
UPC/EAN/GTIN 00080083865390 00785988466139
Weight per package 7.1 (lbs/each) 11 (lbs/each)
Description CTKRV1B 29W Led Area LT TWSTLK PC 4500LM Dim
Caretaker 29W, 4500LM, Unv, Dimming, Photocontrol
DDS150S 150W 24" Dusktodwn Kit
DDS-150S Dusk-to-Dawn 150W HPS 12IN Opt 120V LP
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $151.94 (Each) $0.00 (Each)
Carton/Reel $151.94 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $151.94 (1 Each) $0.00 (5 Each)
amperage rating .11 at 277V -
Ballast Type N/A -
Lamp Type LED -
Number of Lamps 1 -
Voltage Rating 120-277V -
Style (blank) -
Size 12.25 IN Length 7.063 IN Width 20.875 IN Height -
Description 29W LED AREA LT TWSTLK PC 4500LM DIM 150W 24" DUSKTODWN KIT
extra long description CLS CTKRV1B CTKRV1B-LUMARK, LOW LUM HCI DDS150S DDS-150S
Long Description Caretaker 29W, 4500lm, UNV, Dimming, Photocontrol DDS-150S DUSK-TO-DAWN 150W HPS 12IN OPT 120V LP
Product Type CTKRV1B-Lumark, Low Lumen, 4000K, Unv DDS-150S
Special Features Die-cast housing for durability in security lighting applications -
Socket Type N/A -
Brand LUMARK Hlin
Manufacturers Part Number CTKRV1B DDS150S
Category Description LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING Outdoor HID Lighting
Type Area / Site -
Application lighting -
standard UL/cUL Listed - Wet Location;LM79/LM80 Compliant;RoHS Compliant;3G Vibration Rated;ISO 9001 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat