Item Comparison: CTKRV1B, TDD2LEDP150K120

Item

CTKRV1B - 29W Led Area LT TWSTLK PC 4500LM Dim - Lumark

CTKRV1B
29W Led Area LT TWSTLK PC 4500LM Dim

$151.94 Each

$151.94 (1 Each)

QTY:
Each
Add
TDD2LEDP150K120 - Tdd2ledp150k120perdnam4 - Lithonia Lighting

TDD2LEDP150K120
Tdd2ledp150k120perdnam4

$164.4399 Each

$164.44 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 117 0
Vendor Lumark Lithonia Lighting
Catalog Number CTKRV1B TDD2LEDP150K120
Manufacturer Number CTKRV1B TDD2LEDP150K120
Category Enhanced Commodity Codes - Lighting Led Canopy, Parking, Pole Moun - Led Roadway Lighting
Classification Led Canopy, Parking, Pole Mounted & Roadway Lighting Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC 39111612 - Area lighting 39111612 - Area lighting
UPC/EAN/GTIN 00080083865390 00190887149593
Weight per package 7.1 (lbs/each) 5.5 (lbs/each)
Description CTKRV1B 29W Led Area LT TWSTLK PC 4500LM Dim
Caretaker 29W, 4500LM, Unv, Dimming, Photocontrol
TDD2LEDP150K120 Tdd2ledp150k120perdnam4
Led Area Luminaire, 120 V, 0.2 A, 41 W, 175 W (Mercury Vapor), Die-Cast Aluminum, Gray, 5000 K, 70, 4700 LM Brightness (Lumens), Pole Mount;Wall Mount, 100000 H Average Life, Non Dimmable, Thermoset Powder-Coat, 9-1/2 In Length, 11-3/8 In Width, 9-1/8 In Height, 5 Yr Warranty, 4.8 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $151.94 (Each) $164.44 (Each)
Carton/Reel $151.94 (1 Each) $164.44 (1 Each)
Standard Packaging/Reel $151.94 (1 Each) $164.44 (1 Each)
amperage rating .11 at 277V -
Ballast Type N/A -
Current Rating - 0.2 A
Lamp Type LED LED
Material - Die-Cast Aluminum
Number of Lamps 1 -
Voltage Rating 120-277V 120
Color - Gray
Color Rendering Index - 70
color temperature - 5000 k
Finish - Thermoset Powder-Coat
Style (blank) -
Height - 9-1/8 in;23 cm
Length - 9-1/2 in;24 cm
Size 12.25 IN Length 7.063 IN Width 20.875 IN Height -
Width - 11-3/8 in;29 cm
Description 29W LED AREA LT TWSTLK PC 4500LM DIM TDD2LEDP150K120PERDNAM4
extra long description CLS CTKRV1B CTKRV1B-LUMARK, LOW LUM -
Features - Featuring a classic dayform, the TDD2 LED offers a fresh update to a traditional appearance and is powered by advanced LEDs.The TDD2 LED luminaire is powerful yet energy efficient, capable of replacing a 175W mercury vapor luminaire while saving up to 82% in energy costs. The TDD2 LED virtually eliminates frequent lamp and ballast replacements associated with traditional technologies. Can be wall or post mounted with integral bracket or onto 1-5/8” mast arm.The energy savings, long life and easy-to-install
Long Description Caretaker 29W, 4500lm, UNV, Dimming, Photocontrol LED Area Luminaire, 120 V, 0.2 A, 41 W, 175 W (Mercury Vapor), Die-Cast Aluminum, Gray, 5000 K, 70, 4700 lm Brightness (Lumens), Pole Mount;Wall Mount, 100000 h Average Life, Non Dimmable, Thermoset Powder-Coat, 9-1/2 in Length, 11-3/8 in Width, 9-1/8 in Height, 5 yr Warranty, 4.8 lb
Product Type CTKRV1B-Lumark, Low Lumen, 4000K, Unv Area Light
Short Description - LED Area Luminaire, 0.2 A, 41 W
Special Features Die-cast housing for durability in security lighting applications The Energy Savings, Long Life and Easy-to-Install Design of the TDD2 LED Make it the Smart Choice for Building and Post-Mounted Doorway, Pathway, Barn and Yard Illumination for Nearly any Facility
average life - 100000 h
Brightness (Lumens) - 4700 lm
Equivalent Wattage - 175 W (Mercury Vapor)
includes - 2 in Lag Screw
Mounting Type - Pole Mount;Wall Mount
package quantity - 1 ct
pallet quantity - 72
Socket Type N/A -
Standards Met - Ul Listed
Total Wattage - 41 W
Warranty - 5 yr
Brand LUMARK Lithonia Lighting
Manufacturers Part Number CTKRV1B TDD2 LED P1 50K 120 PER DNA M4
Category Description LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type Area / Site AREA LIGHT
Manufacturer Status - Inactive
Weight - 4.8 lb;2.17 kg
Application lighting Residential;Warehouses
standard UL/cUL Listed - Wet Location;LM79/LM80 Compliant;RoHS Compliant;3G Vibration Rated;ISO 9001 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat