Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Blackburn Mechanical |
Catalog Number |
LCA238Q |
CTL238 |
Manufacturer Number |
LCA2-38-Q |
CTL2-38 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00074983900176 |
00783786131785 |
Weight per package |
1.01 (lbs/each) |
0.04 (lbs/each) |
Description |
LCA238Q 2AWG 1HOLE Lug
Standard Barrel Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 1.97 In Overall Length, 35 KV
|
CTL238 2AWG 3/8"BLT 1H SHRT BRL Cu CMP Lug
Copper One-Hole Lug, Short Barrel, Max 35KV, 2 STR. Wire, 3/8 Bolt Size, Tin Plated, Die Color Code Brown
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.13 (Each) |
$3.58 (Each) |
Carton/Reel |
$3.13 (1 Each) |
$89.60 (25 Each) |
Standard Packaging/Reel |
$156.32 (50 Each) |
$89.60 (25 Each) |
|
Material |
Copper |
Copper |
Voltage Rating |
35kV |
- |
|
Color |
Brown |
Brown |
Conductor Material |
Copper |
- |
Insulation Color |
Brown (Code) |
- |
|
Overall Length |
1.97 in |
- |
Size |
#2 AWG Code |
- |
|
Description |
2AWG 1HOLE LUG |
2AWG 3/8"BLT 1H SHRT BRL CU CMP LUG |
extra long description |
PAN LCA2-38-Q Pan-Lug™ LCA2-38-Q Co |
ABB CTL2-38 CU TP 1HL LUG SHORTBRL |
Long Description |
Standard Barrel Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 1.97 in Overall Length, 35 kV |
Copper One-Hole Lug, Short Barrel, Max 35kV, 2 Str. Wire, 3/8 Bolt Size, Tin Plated, Die Color Code Brown |
Product Type |
Standard Barrel Lug |
Cu TP 1HL Lug Shortbrl 2 3/8B BRN |
Short Description |
Standard Barrel Lug, Non-Insulated, 1.97 in L, 35 kV |
- |
Special Features |
Tin-Plated to Inhibit Corrosion |
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance |
|
Cable Size |
- |
2 AWG |
For Stud Size |
3/8 in |
- |
for use with |
Stranded Copper Conductors |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#2 AWG |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
35 kV |
- |
media |
Yes |
- |
Number of Holes |
1 |
1 |
package quantity |
25 PK |
- |
Standards Met |
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3 |
- |
Stud Size |
3/8 |
0.375 |
|
Brand |
Panduit Corporation |
Color Keyed / Blackburn |
Manufacturers Part Number |
LCA238Q |
CTL2-38 |
sub brand |
Type LCA |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Lug |
Standard Barrel |
|
Mounting |
15/16 |
- |
standard |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |
UL E9809 |