Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Ideal |
Catalog Number |
D2488 |
35029 |
Manufacturer Number |
D248-8 |
35029 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27112114 - Diagonal cut pliers
|
27112114 - Diagonal cut pliers
|
UPC/EAN/GTIN |
00092644720703 |
00783250350292 |
Weight per package |
0.6 (lbs/each) |
0.8 (lbs/each) |
Description |
D2488 Diagonal Cutting Pliers Angled Head Short Jaw, 8"
Angled Diagonal Cutter, Steel Blade Material, 3/4 In Cutting Capacity, Plastic Dipped Steel Handle Material, Red (Handle), Plastic Dipped (Handle), 8-1/16 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 9.6 Oz
|
35029 8" Diagonal-Cutting Plier, Angled Head, Dip Grip
High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 In, Dipped, Comfort-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Angle Head Plier, Standard Nose, Operation: Standard Cutting, For General Use
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.06 (Each) |
$43.21 (Each) |
Carton/Reel |
$35.06 (1 Each) |
$43.21 (1 Each) |
Standard Packaging/Reel |
$210.36 (6 Each) |
$43.21 (1 Each) |
|
Material |
Steel |
High-Carbon Steel |
|
Blade Material |
Steel |
- |
Color |
Red (Handle) |
- |
Finish |
Plastic Dipped (Handle) |
- |
Handle Color |
Red |
- |
Handle Material |
Plastic Dipped Steel |
- |
|
Overall Length |
8-1/16 in;204.8 mm |
8 |
|
Description |
DIAGONAL CUTTING PLIERS ANGLED HEAD SHORT JAW, 8" |
8" DIAGONAL-CUTTING PLIER, ANGLED HEAD, DIP GRIP |
extra long description |
KLEIN D248-8 High Leverage Pliers, |
- |
Features |
These high-leverage Diagonal-Cutting pliers provide 36% greater cutting power than other pliers. The angled head design makes work easier in confined spaces. The hot-riveted joint ensures smooth action with no handle wobble. |
Knife-to-Knife blades provide excellent cutting performanceHigh-leverage design provides more cutting powerFeatures a convenient angled head for hard-to-reach areas and rocking out nailsThe IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Straight handle Smart-Grip model features an integral spring which can be deployed or stored as needed. Angled head model is shaped for optimum staple pulling leverage. |
Long Description |
Angled Diagonal Cutter, Steel Blade Material, 3/4 in Cutting Capacity, Plastic Dipped Steel Handle Material, Red (Handle), Plastic Dipped (Handle), 8-1/16 in Overall Length, 13/16 in Jaw Length, 1-3/16 in Jaw Width, 9.6 oz |
High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 IN, Dipped, Comfort-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Angle Head Plier, Standard Nose, Operation: Standard Cutting, For General Use |
Product Type |
Angled Diagonal Cutter |
8 In Angled Diag.CTTNG Plier |
Short Description |
Diagonal Cutting Plier, Steel, Red (Handle), 3/4 inch capacity |
- |
Special Features |
- |
Convenient angled head for hard-to-reach areas; Drop-forged, high-carbon steel construction withstands toughest applications; Knife-to-anvil blades never need resharpening; Induction-hardened blades for long-term durability; High-leverage design provides 40 PCT more cutting power; Vinyl-coated, comfort-grip handles; Lifetime guarantee |
|
Cutting Capacity |
3/4 in |
- |
Handle Length |
6.75" (17.2 cm) |
- |
Handle Type |
- |
Dipped, Comfort-Grip, Vinyl Coated |
Jaw Length |
13/16 in;20.6 mm |
- |
jaw thickness |
0.46" (1.2 cm) |
- |
Jaw Width |
1-3/16 in;30.2 mm |
- |
media |
Yes |
- |
plier type |
- |
Diagonal Angle Head |
tether capable |
No |
- |
|
Brand |
Klein Tools |
Ideal |
Manufacturers Part Number |
D248-8 |
35-029 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Diagonal Cutting Pliers |
High-Leverage Diagonal-Cutting Pliers |
|
|
Application |
Non Ferrous Wire and Soft Metal Cutting |
For General Use |