Item Comparison: D3PA2, 51X120

Item

D3PA2 - D3 2P Socket - Eaton

D3PA2
D3 2P Socket

$10.88 Each

$108.80 (10 Each)

QTY:
Each
Add
51X120 - Socket 8-Pin 600VOLT 10AMP# - Time Mark

51X120
Socket 8-Pin 600VOLT 10AMP#

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 287 0
Vendor Eaton Time Mark
Catalog Number D3PA2 51X120
Manufacturer Number D3PA2 51X120
Category Relays & Accessories - In Relays & Accessories Enhanced Commodity Codes - Controls
Classification General Purpose Relays Timers
UNSPSC N/A N/A
UPC/EAN/GTIN 00782114159767 00662917003200
Weight per package 0.07 (lbs/each) 0.15 (lbs/each)
Description D3PA2 D3 2P Socket
Scoket, Din Rail Mount, 300/600 V, 2.02 In Overall Length, 1.6 In Overall Width, 0.97 In Overall Height, 0.07 LB
51X120 Socket 8-Pin 600VOLT 10AMP#
This 8-Pin Octal Socket Can Be Surface or Din-Rail Mounted and Is Suitable For Use Up to 600 Vac. The Thermoplastic Body Can Withstand Up to 300 Degrees F Continuously Without Melting or Electrical Breakdown. Terminals Are #6-32 Screws. The One-Piece, Molded Body Does Not Require A Separate Insulator Strip. Ul Recognized File Number E-126447, Csa Certification File Number LR-29513-27M and Ce (European Conformity) Accepted. (MFG. Sku 51012001)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.88 (Each) $0.00 (Each)
Carton/Reel $10.88 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $108.80 (10 Each) $0.00 (1 Each)
amperage rating - 10
Voltage Rating 300/600 V 600
Color - Gray
Overall Length 2.02 in -
Description D3 2P SOCKET SOCKET 8-PIN 600VOLT 10AMP#
extra long description ETN D3PA2 D3 2P SOCKET TMC 51X120 8-Pin Socket,600 VAC,(51
Features Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application. -
Long Description Scoket, DIN Rail Mount, 300/600 V, 2.02 in Overall Length, 1.6 in Overall Width, 0.97 in Overall Height, 0.07 lb This 8-Pin octal Socket can be surface or DIN-rail mounted and is suitable for use up to 600 VAC. The thermoplastic body can withstand up to 300 degrees F continuously without melting or electrical breakdown. Terminals are #6-32 screws. The one-piece, molded body does not require a separate insulator strip. UL Recognized file number E-126447, CSA Certification file number LR-29513-27M and CE (European Conformity) Accepted. (mfg. sku 51012001)
Product Type Scoket 8-Pin Socket, 600 Vac, (51012001)
Short Description Scoket, Din Rail/Panel -
dimensions 2.0000 IN X 1.6000 IN X 0.8000 IN -
Mounting Type DIN Rail Mount -
Number of Pins - 8
Overall Height 0.97 in -
Overall Width 1.6 in -
Standards Met RoHS Compliant;CE Marked;CSA Certified;CRUUS;UL Listed (WHEN USED WITH ACCOMPANYING EATON SCREW TERMINAL SOCKET) -
Brand Eaton Corp Time Mark
Manufacturers Part Number D3PA2 51X120
Category Description GENERAL PURPOSE RELAYS TIMERS
Type General-purpose relay 8-Pin Socket
Weight 0.07 lb -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Mounting DIN rail, screw 8-pin
Operating Temperature - Up to 300F
standard CSA Certified,cRUus,UL Listed,CE Marked,RoHS Compliant UL CSA CE
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat