Item Comparison: D2PAL, D3PA2

Item

D2PAL - Rly Socket 8-Pin Flat Elev Term Module Compatable - Eaton

D2PAL
Rly Socket 8-Pin Flat Elev Term Module Compatable

$21.35 Each

$213.50 (10 Each)

QTY:
Each
Add
D3PA2 - D3 2P Socket - Eaton

D3PA2
D3 2P Socket

$10.88 Each

$108.80 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 140 286
Vendor Eaton Eaton
Catalog Number D2PAL D3PA2
Manufacturer Number D2PAL D3PA2
Category Relays & Accessories - In Relays & Accessories Relays & Accessories - In Relays & Accessories
Classification General Purpose Relays General Purpose Relays
UNSPSC N/A N/A
UPC/EAN/GTIN 00786685215280 00782114159767
Weight per package 0.11 (lbs/each) 0.07 (lbs/each)
Description D2PAL Rly Socket 8-Pin Flat Elev Term Module Compatable
D2 Series Socket, Used With D2PR2, D2PF2 Relays, Module Size B, 300V Nominal Voltage, 12A Nominal Current, Din Rail/Panel Mount, Elevator Wire Connection, Qty: 1, IP20 Enclosure, Eight-Pole
D3PA2 D3 2P Socket
Scoket, Din Rail Mount, 300/600 V, 2.02 In Overall Length, 1.6 In Overall Width, 0.97 In Overall Height, 0.07 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.35 (Each) $10.88 (Each)
Carton/Reel $21.35 (1 Each) $10.88 (1 Each)
Standard Packaging/Reel $213.50 (10 Each) $108.80 (10 Each)
Voltage Rating - 300/600 V
Overall Length - 2.02 in
Description RLY SOCKET 8-PIN FLAT ELEV TERM MODULE COMPATABLE D3 2P SOCKET
extra long description ETN D2PAL D2 Series Socket ETN D3PA2 D3 2P SOCKET
Features Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application. Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description D2 Series Socket, Used with D2PR2, D2PF2 Relays, Module size B, 300V nominal voltage, 12A nominal current, DIN rail/panel mount, Elevator wire connection, QTY: 1, IP20 enclosure, Eight-pole Scoket, DIN Rail Mount, 300/600 V, 2.02 in Overall Length, 1.6 in Overall Width, 0.97 in Overall Height, 0.07 lb
Product Type D2 Series Socket Scoket
Short Description - Scoket, Din Rail/Panel
dimensions 3.0000 IN X 2.1000 IN X 1.1000 IN 2.0000 IN X 1.6000 IN X 0.8000 IN
Mounting Type - DIN Rail Mount
Overall Height - 0.97 in
Overall Width - 1.6 in
Standards Met - RoHS Compliant;CE Marked;CSA Certified;CRUUS;UL Listed (WHEN USED WITH ACCOMPANYING EATON SCREW TERMINAL SOCKET)
Brand Eaton Eaton Corp
Manufacturers Part Number D2PAL D3PA2
Category Description GENERAL PURPOSE RELAYS GENERAL PURPOSE RELAYS
Type General-purpose relay General-purpose relay
Weight - 0.07 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting DIN rail, screw DIN rail, screw
standard CSA Certified,cRUus,UL Listed,RoHS Compliant,CE Marked CSA Certified,cRUus,UL Listed,CE Marked,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat