Item Comparison: RH2BUDC24V, D7PR2T1

Item

RH2BUDC24V - Relay Plug-In DPDT 10A 24VDC - SPC

RH2BUDC24V
Relay Plug-In DPDT 10A 24VDC

$11.31 Each

$113.10 (10 Each)

QTY:
Each
Add
D7PR2T1 - DPDT Relay 24VDC Coil - Eaton Corp

D7PR2T1
DPDT Relay 24VDC Coil

$31.25 Each

$31.25 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 289 11
Vendor SPC Eaton Corp
Catalog Number RH2BUDC24V D7PR2T1
Manufacturer Number RH2B-UDC24V N/A
Category Relays & Accessories - General Purpose Power Relays Enhanced Commodity Codes - Controls
Classification Idec Relays.Idc General Purpose Relays
UNSPSC - -
UPC/EAN/GTIN 883630989635 782114160534
Weight per package 0.15 (lbs/each) 0.04 (lbs/each)
Description RH2BUDC24V Relay Plug-In DPDT 10A 24VDC
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 21 MM Overall Length, 27.5 MM Overall Width, 1.2 Va (60HZ);Ac:1.4 Va (50HZ);DC:0.9 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 37 G Weight
D7PR2T1 DPDT Relay 24VDC Coil
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.31 (Each) $31.25 (Each)
Carton/Reel $113.10 (10 Each) $31.25 (1 Each)
Standard Packaging/Reel $113.10 (10 Each) $31.25 (1 Each)
Current Rating 10 A -
Shape Rectangular -
Terminal Type Blade -
Voltage Rating 24 V dc -
Contact Material Silver Cadmium Oxide -
Overall Length 21 mm -
Description RELAY PLUG-IN DPDT 10A 24VDC DPDT RELAY 24VDC COIL
Long Description Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 42 mm Overall Height, 21 mm Overall Length, 27.5 mm Overall Width, 1.2 VA (60Hz);AC:1.4 VA (50Hz);DC:0.9 W Power Rating, RH Series, Rectangular Shape, CE Certified;cRU US;CSA Certified;RoHS Compliant;TUV Standards Met, Blade Terminal Type, 24 V dc Voltage Rating, 37 g Weight -
Product Type Plug-In Relay -
Short Description Plug-In Relay, DPDT, 21 x 27.5 x 42 mm -
Connection Type Plug-In -
Contact Configuration DPDT -
Mounting Type Plug in Mount -
Overall Height 42 mm -
Overall Width 27.5 mm -
Power Rating AC:1.4 VA (50Hz);1.2 VA (60Hz);DC:0.9 W -
Standards Met cRU US;CSA Certified;TUV;CE Certified;RoHS Compliant -
Made in USA yes -
Brand IDEC CORPORATION Eaton Corp
Manufacturers Part Number RH2B-UDC24V -
series RH -
Category Description IDEC RELAYS.IDC GENERAL PURPOSE RELAYS
Weight 37 g -
Application Industrial -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat