Item Comparison: DA25, 6305

Item

DA25 - 1/4''-20 Drop-In Anchor - LH Dottie

DA25
1/4''-20 Drop-In Anchor

$1.7361 Each

$173.61 (100 Each)

QTY:
Each
Add
6305 - 1-1/4" NM LT Conn W/ O Ring - T&B Ind Fitting

6305
1-1/4" NM LT Conn W/ O Ring

$96.7187 Each

$2,417.97 (25 Each)

QTY:
Each
Add
Nacogdoches 200 0
All Stores 11,384 57
Vendor LH Dottie T&B Ind Fitting
Catalog Number DA25 6305
Manufacturer Number DA25 6305
Category Anchor and Fasteners - Anchors & Fasteners Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Anchors & Anchor Kits Non-Metallic Fittings
UNSPSC 31162101 - Concrete anchors 39121420 - Liquid tight connectors
UPC/EAN/GTIN 00781002276005 00786210063058
Weight per package 0.0245 (lbs/each) 0.474 (lbs/each)
Description DA25 1/4''-20 Drop-In Anchor
Drop In Anchor, Steel, 1 In Length, Zinc Plated, 3/8 In Drill Size, 0.02 LB
6305 1-1/4" NM LT Conn W/ O Ring
1-1/4 Inch Non-Metallic Type A Liquidtight Connector With Captive Sealing O-Ring and Tapered Hub Thread
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.74 (Each) $96.72 (Each)
Carton/Reel $173.61 (100 Each) $483.59 (5 Each)
Standard Packaging/Reel $173.61 (100 Each) $2,417.97 (25 Each)
Material Steel Thermoplastic
Finish Zinc Plated -
Diameter 1/4 -
Length 1 -
Size 1/4-20 x 1 1-1/4 INCH
Description 1/4''-20 DROP-IN ANCHOR 1-1/4" NM LT CONN W/ O RING
extra long description DOTTIE DA25 1/4-20 Drop in Anchors ABB 6305 1 1/4 IN TYPE A LIQ TIGHT
Features Any Head Style Screw can be Used -
Long Description Drop in Anchor, Steel, 1 in Length, Zinc Plated, 3/8 in Drill Size, 0.02 lb 1-1/4 Inch Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Product Type Drop in Anchor 1 1/4 In Type A Liq Tight Connector
Short Description Drop in Anchor, Steel, 1 in, Zinc Plated -
Special Features Features: Any Head Style Screw can be Used -
Drill Size 3/8 -
for use with Bricks -
package quantity 100 PK;1000 CT -
Thread Size 1/4-20 -
Thread Type UNC -
Brand LH DOTTIE T&B Ind Fitting
Manufacturers Part Number DA25 6305
Category Description ANCHORS & ANCHOR KITS NON-METALLIC FITTINGS
Type Drop in Anchor Connectors-Straight
Weight 0.02 lb -
Application Bricks To provide a liquidtight, dust tight connection between flexible, non-metallic conduit and a box or an enclosure
standard - UL E23018
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat