Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
West Durable Lighting |
Lumark Outdoor |
Catalog Number |
DFS200SBRZ120D5K |
NFFLDLB75T |
Manufacturer Number |
DFS200S-BRZ-120D5K |
NFFLD-L-B75-T |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00817938022307 |
00080083762088 |
Weight per package |
20.9 (lbs/each) |
47.75 (lbs/each) |
Description |
DFS200SBRZ120D5K 200W Led Flood Slip Fitter 5K Bronze
Duraflood Spec 200W Slipfitter Mount 5000K 27, 000 Lumens 100-277 Vac
|
NFFLDLB75T 179W Led LRG Flood 4K 25036LM Trun
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$539.02 (Each) |
$879.99 (Each) |
Carton/Reel |
$539.02 (1 Each) |
$879.99 (1 Each) |
Standard Packaging/Reel |
$539.02 (1 Each) |
$879.99 (1 Each) |
|
amperage rating |
- |
0.6462 at 277V |
Ballast Type |
- |
N/A |
Lamp Type |
LED |
LED |
Shape |
Square |
- |
Voltage Rating |
100-277 |
120 to 277 |
|
|
Length |
15.12 |
- |
Size |
15.1" x 10.8" x 4.5" |
31.0 IN Length 18.25 IN Width 11.0 IN Height |
|
Description |
200W LED FLOOD SLIP FITTER 5K BRONZE |
179W LED LRG FLOOD 4K 25036LM TRUN |
extra long description |
WDL DFS200S-BRZ-120D5K Duraflood Sp |
ETNCL NFFLD-L-B75-T NFFLD CONDOR B7 |
Long Description |
Duraflood Spec 200W Slipfitter Mount 5000K 27,000 Lumens 100-277 VAC |
- |
Product Type |
Duraflood Spec 200W Slipfitter 5K |
NFFLD Condor B75 Unv Trunnion Carbon BZ |
Special Features |
- |
Die-cast aluminum housing, driver compartment and driver door |
|
average life |
50000 |
N/A |
beam angle |
120 |
- |
lumens |
27000 |
25,036 |
Power Rating |
200 |
- |
|
Brand |
WEST DURABLE LIGHTING |
LUMARK OUTDOOR |
Manufacturers Part Number |
DFS200S-BRZ-120D5K |
NFFLD-L-B75-T |
sub brand |
Duraflood Spec |
NFFLD-L Night Falcon Large |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Flood Light |
FLOODLIGHT |
|
Manufacturer Status |
- |
Inactive |
|
Application |
- |
lighting |
environmental conditions |
IP65 Wet Location |
- |
Mounting |
SLIPFITTER |
TRUNNION |
standard |
- |
DLC Qualified |