Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
DG134046FBC21C |
SVX030A14A1B2 |
Manufacturer Number |
DG1-34046FB-C21C |
SVX030A1-4A1B2 |
Category |
Drives & Accessories -
Ac Drives
|
Drives & Accessories -
Ac Drives
|
Classification |
Drives
|
Drives
|
UNSPSC |
39122001 - Inverter drive AC
|
39122001 - Inverter drive AC
|
UPC/EAN/GTIN |
00786685878775 |
00782116103898 |
Weight per package |
51 (lbs/each) |
70 (lbs/each) |
Description |
DG134046FBC21C DG1 480V FR3 N1 30HP 46A CT 40HP 61A VT W/ BC
Powerxl Drive, Brake Chopper Brake Chopper, LCD (Graphical) Display, FR4 Frame, 50 to 60 HZ, 3 Phases, Ethernet;RS-485;Bacnet MS/TP;Modbus TCP and Rtu Communication Communication, 51 LB
|
SVX030A14A1B2 SVX9000 30HP 480V NEMA1 W/BR Chop Alfa PNL W/Conf
Eaton SVX Adjustable Frequency Drive, 30HP, Nema Type 1/IP21, 480V, FR6, Three-Phase, Emc H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4,129.12 (Each) |
$8,826.65 (Each) |
Carton/Reel |
$4,129.12 (1 Each) |
$8,826.65 (1 Each) |
Standard Packaging/Reel |
$4,129.12 (1 Each) |
$8,826.65 (1 Each) |
|
|
Description |
DG1 480V FR3 N1 30HP 46A CT 40HP 61A VT W/ BC |
SVX9000 30HP 480V NEMA1 W/BR CHOP ALFA PNL W/CONF |
extra long description |
ETN DG1-34046FB-C21C DG1,480V FR3 , |
ETN SVX030A1-4A1B2 SVX9000 30HP 480 |
Features |
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability. |
Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications. |
Long Description |
Powerxl Drive, Brake Chopper Brake Chopper, LCD (Graphical) Display, fr4 Frame, 50 to 60 Hz, 3 Phases, Ethernet;Rs-485;Bacnet Ms/Tp;Modbus Tcp and Rtu Communication Communication, 51 lb |
Eaton SVX adjustable frequency drive, 30HP, NEMA Type 1/IP21, 480V, FR6, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Varnished Boards |
Product Type |
Powerxl Drive |
SVX9000 30HP 480V N1 BC Alfa W/Conf Coat |
Short Description |
Powerxl Drive, 3 Phase, 30HP, 480V |
- |
|
brake chopper |
Brake chopper |
- |
communication |
Ethernet;Rs-485;Bacnet Ms/Tp;Modbus Tcp and Rtu Communication |
- |
dimensions |
27.5000 IN X 11.5000 IN X 16.0000 IN |
9.3000 IN X 7.6000 IN X 12.0000 IN |
display |
LCD graphical |
- |
Display Type |
LCD (Graphical) |
- |
Enclosure Type |
IP21/Type 1 Enclosure |
- |
Frame Size |
fr4 |
- |
Input Voltage |
400 V, 380-500 V(-15%, +10%) |
- |
keypad |
Included |
Alphanumeric |
Standards Met |
UL 508c;En 62061;En 61800-3;Iec 61508;En Iso 13849-1;En 61800-5-1;Ce Marked;RoHS Compliant;C-Tick Compliant |
- |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
DG1-34046FB-C21C |
SVX030A1-4A1B2 |
|
Category Description |
DRIVES |
DRIVES |
Type |
Variable Frequency Drive |
Adjustable frequency drive |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Enclosure |
IP21/type 1 enclosure |
- |
Frequency Rating |
50 to 60 Hz |
- |
standard |
EN 61800-5-1,cUL Listed,EN 62061,UL 508C,IEC 61508,EN 61800-3,UL Listed,EN ISO 13849-1,RoHS Compliant,CE Marked,GoST-R,C-Tick Compliant |
IEC 61800-2,UL 508C,EN 61800-3 Level H,Contact Manufacturer |