Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
FSK1VS |
DS185 |
Manufacturer Number |
FSK-1VS |
DS185 |
Category |
Steel -
FS & FD Type Boxes & Covers
|
Unilets) -
FS & FD Type Boxes & Covers
|
Classification |
FS Boxes and Covers
|
FS Boxes and Covers
|
UNSPSC |
39121315 - Cast device box
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00781381348706 |
00782274229607 |
Weight per package |
1.26 (lbs/each) |
0.36 (lbs/each) |
Description |
FSK1VS 1G Mall WP SW Cover
1-Gang Operating Type Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Mounting: Box, Nema Rating: Nema 3R, For Use With Square Handle Tumbler or Toggle Switches
|
DS185 1G FS Box Switch Cover
Box Switch Cover, DS Model, On-Off Hole Lock Box Style, 1 Gang, 2.91 In Length, 2.08 In Width, 4.44 In Height, Box Mount, 0.36 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$89.00 (Each) |
$95.16 (Each) |
Carton/Reel |
$445.00 (5 Each) |
$95.16 (1 Each) |
Standard Packaging/Reel |
$2,225.00 (25 Each) |
$475.80 (5 Each) |
|
Material |
Malleable Iron |
Die Cast Aluminum |
Number of Gangs |
- |
1 |
|
Finish |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
- |
|
Height |
- |
4.44 in |
Length |
- |
2.91 in |
Width |
- |
2.08 in |
|
Description |
1G MALL WP SW COVER |
1G FS BOX SWITCH COVER |
extra long description |
APP FSK-1VS VAPORPROOF COVER SGL GA |
CRS-H DS185 SGL GNG CST AL RAIN CVR |
Features |
- |
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a |
Long Description |
1-Gang Operating Type Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Mounting: Box, Nema Rating: NEMA 3R, For Use With Square Handle Tumbler Or Toggle Switches |
Box Switch Cover, DS Model, On-Off Hole Lock Box Style, 1 Gang, 2.91 in Length, 2.08 in Width, 4.44 in Height, Box Mount, 0.36 lb/EA |
Product Type |
Vaporproof Cover SGL Gang |
Box Switch Cover |
Short Description |
- |
Box Switch Cover, 1G, FS, Aluminum |
Special Features |
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws;Wet location |
Raintight |
|
Box Style |
- |
On-Off Hole Lock |
dimensions |
- |
2.9100 IN X 2.0800 IN X 4.4400 IN |
for use with |
- |
General Use Snap Switches;Rigid Conduit Body |
includes |
- |
Gasket |
Mounting Type |
- |
Box Mount |
package quantity |
- |
5 PK;1 CT |
|
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
FSK-1VS |
DS185 |
Model |
- |
DS |
|
Category Description |
FS BOXES AND COVERS |
FS BOXES AND COVERS |
Type |
1-Gang Operating Type Cast Cover |
Raintight snap switch cover |
|
|
Application |
For Use With Square Handle Tumbler Or Toggle Switches |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Mounting |
BOX |