Item Comparison: DVCL153PHWH, DV600PHWH

Item

DVCL153PHWH - Diva 150W Led 3WAY White Clam - Lutron

DVCL153PHWH
Diva 150W Led 3WAY White Clam

$32.03 Each

$1,537.44 (48 Each)

QTY:
Each
Add
DV600PHWH - Diva 600W SP White Clam - Lutron

DV600PHWH
Diva 600W SP White Clam

$29.27 Each

$29.27 (1 Each)

QTY:
Each
Add
Nacogdoches 23 9
All Stores 2,572 96
Vendor Lutron Lutron
Catalog Number DVCL153PHWH DV600PHWH
Manufacturer Number DVCL153PHWH DV-600PH-WH
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557003322 00027557708425
Weight per package 0.27 (lbs/each) 0.35 (lbs/each)
Description DVCL153PHWH Diva 150W Led 3WAY White Clam
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;600 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
DV600PHWH Diva 600W SP White Clam
00027557708425|0027557|027557708425|02755770842|70842|DV 600PH WH|DV600PHWH|DV-600PH-WH|Diva Inc 600W White CLM|Lewtron Electronics DV 600PH WH|Lewtron Electronics DV600PHWH|Lewtron Electronics DV-600PH-WH|Lootron Electronics DV 600PH WH|Lootron Electronics DV600PHWH|Lootron Electronics DV-600PH-WH|Lutron DV 600PH WH|Lutron DV600PHWH|Lutron DV-600PH-WH|Lutron Electric DV 600PH WH|Lutron Electric DV600PHWH|Lutron Electric DV-600PH-WH|Lutron Electronics DV 600PH WH|Lutron Electronics DV600PHWH|Lutron Electro
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.03 (Each) $29.27 (Each)
Carton/Reel $96.09 (3 Each) $29.27 (1 Each)
Standard Packaging/Reel $1,537.44 (48 Each) $29.27 (1 Each)
actuator Paddle Switch Paddle Switch
amperage rating - Tapswitch
connection Wire Leads Wire Leads
insulation Plastic Plastic
Lamp Type Dimmable Cfl/Led;Incandescent/Halogen Outdoor Area, Parking, Roadway, Security, Sidewalk
Material Plastic/Metal METAL/PLASTIC
Poles 1 125
Voltage Rating 120 120
Wattage 600;600.0000 600
Color White White
Height 4.69 in;119 mm 32 to 104
Length 2.94 in;75 mm -
Size 4.69 x 2.94;119 x 75 4.69 in (119 mm) x 2.94 in (75 mm)
Width 2.75 in;70 mm -
Description DIVA 150W LED 3WAY WHITE CLAM DIVA 600W SP WHITE CLAM
extra long description LUT DVCL-153PH-WH DIVA CFL/LED CLAM LUT DV-600PH-WH DIVA INC 600W WHITE
Features C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs -
Long Description Dimmable Bulb, Wallbox Switch, 120 V, 150 W;600 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea 00027557708425|0027557|027557708425|02755770842|70842|DV 600PH WH|DV600PHWH|DV-600PH-WH|DIVA INC 600W WHITE CLM|Lewtron Electronics DV 600PH WH|Lewtron Electronics DV600PHWH|Lewtron Electronics DV-600PH-WH|Lootron Electronics DV 600PH WH|Lootron Electronics DV600PHWH|Lootron Electronics DV-600PH-WH|Lutron DV 600PH WH|Lutron DV600PHWH|Lutron DV-600PH-WH|LUTRON ELECTRIC DV 600PH WH|LUTRON ELECTRIC DV600PHWH|LUTRON ELECTRIC DV-600PH-WH|LUTRON ELECTRONICS DV 600PH WH|LUTRON ELECTRONICS DV600PHWH|LUTRON ELECTRO
Product Type dimmable Bulb Diva Inc 600W White CLM
Short Description Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White, Clamshell -
Special Features Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. Tapswitch
Cable Size - 32 to 104
Connection Type Wire Leads -
Maximum Operating Temperature +40 °C;+104 °F -
media Yes -
Minimum Operating Temperature +0 °C;+32 °F -
Mounting Type Wall Mount -
package quantity 48 CA;3 PK -
Power Rating 150 W;6000 W -
sensing range - SensorSwitch
Switch Type Wallbox Switch -
terminals - Tapswitch
Warranty 1 yr -
Brand Lutron Lutron
Manufacturers Part Number DVCL-153PH-WH DV-600PH-WH
sub brand Diva(R) Diva
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer, 3-way/single-pole, clamshell packaging Dimmer, single-pole, clamshell packaging
Manufacturer Status - Inactive
Status - Inactive
Weight 0.25 lb/EA -
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only -
Frequency Rating 60 Hz 60
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 32 to 104 F (0 to 40 C)
standard UL, CSA, NOM UL, CSA, NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat