Nacogdoches |
35 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
DVCL153PHWH |
DV603PHWH |
Manufacturer Number |
DVCL153PHWH |
DV-603PH-WH |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557003322 |
00027557708432 |
Weight per package |
0.27 (lbs/each) |
0.08 (lbs/each) |
Description |
DVCL153PHWH Diva 150W Led 3WAY White Clam
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;600 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
|
DV603PHWH Diva 600W 3WY White Clam
00027557708432|0027557|027557708432|02755770843|70843|DV 603PH WH|DV603PHWH|DV-603PH-WH|Diva Inc 600W 3WY WH CLM|Lewtron Electronics DV 603PH WH|Lewtron Electronics DV603PHWH|Lewtron Electronics DV-603PH-WH|Lootron Electronics DV 603PH WH|Lootron Electronics DV603PHWH|Lootron Electronics DV-603PH-WH|Lutron DV 603PH WH|Lutron DV603PHWH|Lutron DV-603PH-WH|Lutron Electric DV 603PH WH|Lutron Electric DV603PHWH|Lutron Electric DV-603PH-WH|Lutron Electronics DV 603PH WH|Lutron Electronics DV603PHWH|Lutron Electr
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.03 (Each) |
$31.09 (Each) |
Carton/Reel |
$96.09 (3 Each) |
$31.09 (1 Each) |
Standard Packaging/Reel |
$1,537.44 (48 Each) |
$31.09 (1 Each) |
|
actuator |
Paddle Switch |
Paddle Switch |
amperage rating |
- |
48.000 48.000 |
connection |
Wire Leads |
Wire Leads |
insulation |
Plastic |
Plastic |
Lamp Type |
Dimmable Cfl/Led;Incandescent/Halogen |
- |
Material |
Plastic/Metal |
METAL/PLASTIC |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600;600.0000 |
600 |
|
|
Height |
4.69 in;119 mm |
- |
Length |
2.94 in;75 mm |
- |
Size |
4.69 x 2.94;119 x 75 |
4.69 in (119 mm) x 2.94 in (75 mm) |
Width |
2.75 in;70 mm |
- |
|
Description |
DIVA 150W LED 3WAY WHITE CLAM |
DIVA 600W 3WY WHITE CLAM |
extra long description |
LUT DVCL-153PH-WH DIVA CFL/LED CLAM |
- |
Features |
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs |
- |
Long Description |
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;600 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea |
00027557708432|0027557|027557708432|02755770843|70843|DV 603PH WH|DV603PHWH|DV-603PH-WH|DIVA INC 600W 3WY WH CLM|Lewtron Electronics DV 603PH WH|Lewtron Electronics DV603PHWH|Lewtron Electronics DV-603PH-WH|Lootron Electronics DV 603PH WH|Lootron Electronics DV603PHWH|Lootron Electronics DV-603PH-WH|Lutron DV 603PH WH|Lutron DV603PHWH|Lutron DV-603PH-WH|LUTRON ELECTRIC DV 603PH WH|LUTRON ELECTRIC DV603PHWH|LUTRON ELECTRIC DV-603PH-WH|LUTRON ELECTRONICS DV 603PH WH|LUTRON ELECTRONICS DV603PHWH|LUTRON ELECTR |
Product Type |
dimmable Bulb |
Obsolete-Diva Inc 600W 3WY WH CLM |
Short Description |
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White, Clamshell |
- |
Special Features |
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. |
|
Coil Voltage |
- |
48.000 48.000 |
Connection Type |
Wire Leads |
- |
Maximum Operating Temperature |
+40 °C;+104 °F |
- |
media |
Yes |
- |
Minimum Operating Temperature |
+0 °C;+32 °F |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
48 CA;3 PK |
- |
Power Rating |
150 W;6000 W |
- |
Switch Type |
Wallbox Switch |
- |
Warranty |
1 yr |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
DVCL-153PH-WH |
DV-603PH-WH |
sub brand |
Diva(R) |
Diva |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer, 3-way/single-pole, clamshell packaging |
Dimmer, 3-way, clamshell packaging |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
- |
Frequency Rating |
60 Hz |
60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
32 to 104 F (0 to 40 C) |
standard |
UL, CSA, NOM |
UL, CSA, NOM |