Nacogdoches |
6 |
9 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
DVCL153PLA |
DV600PHLA |
Manufacturer Number |
DVCL153PLA |
DV-600PH-LA |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557003049 |
00027557507103 |
Weight per package |
0.25 (lbs/each) |
0.08 (lbs/each) |
Description |
DVCL153PLA Diva 150W Led 3WAY Light Almond
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
|
DV600PHLA Diva 600W SP Ltalmd Clam
00027557507103|0027557|027557507103|02755750710|50710|DV 600PH La|DV600PHLA|DV-600PH-La|Diva 600WATT Preset Clamshell Light Al|Lewtron Electronics DV 600PH La|Lewtron Electronics DV600PHLA|Lewtron Electronics DV-600PH-La|Lootron Electronics DV 600PH La|Lootron Electronics DV600PHLA|Lootron Electronics DV-600PH-La|Lutron DV 600PH La|Lutron DV600PHLA|Lutron DV-600PH-La|Lutron Electric DV 600PH La|Lutron Electric DV600PHLA|Lutron Electric DV-600PH-La|Lutron Electronics DV 600PH La|Lutron Electronics Dv600phla
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.03 (Each) |
$25.96 (Each) |
Carton/Reel |
$32.03 (1 Each) |
$25.96 (1 Each) |
Standard Packaging/Reel |
$32.03 (1 Each) |
$25.96 (1 Each) |
|
actuator |
Paddle Switch |
Paddle Switch |
amperage rating |
- |
48.000 48.000 |
connection |
Wire Leads |
Wire Leads |
insulation |
Plastic |
Plastic |
Lamp Type |
Dimmable Cfl/Led;Incandescent/Halogen |
- |
Material |
Plastic/Metal |
METAL/PLASTIC |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600;600.0000 |
600 |
|
Color |
Light Almond |
Light Almond |
|
Height |
4.69 in;119 mm |
- |
Length |
2.94 in;75 mm |
- |
Size |
4.69 x 2.94;119 x 75 |
4.69 in (119 mm) x 2.94 in (75 mm) |
Width |
2.75 in;70 mm |
- |
|
Description |
DIVA 150W LED 3WAY LIGHT ALMOND |
DIVA 600W SP LTALMD CLAM |
extra long description |
LUT DVCL-153P-LA DIVA CFL/LED BOXED |
- |
Features |
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. |
- |
Long Description |
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA |
00027557507103|0027557|027557507103|02755750710|50710|DV 600PH LA|DV600PHLA|DV-600PH-LA|DIVA 600WATT PRESET CLAMSHELL LIGHT AL|Lewtron Electronics DV 600PH LA|Lewtron Electronics DV600PHLA|Lewtron Electronics DV-600PH-LA|Lootron Electronics DV 600PH LA|Lootron Electronics DV600PHLA|Lootron Electronics DV-600PH-LA|Lutron DV 600PH LA|Lutron DV600PHLA|Lutron DV-600PH-LA|LUTRON ELECTRIC DV 600PH LA|LUTRON ELECTRIC DV600PHLA|LUTRON ELECTRIC DV-600PH-LA|LUTRON ELECTRONICS DV 600PH LA|LUTRON ELECTRONICS DV600PHLA |
Product Type |
Diva CFL/Led Boxed Light Almond |
Obsolete-Diva 600WATT Preset Clam LT Al |
Short Description |
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White |
- |
Special Features |
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. |
|
Coil Voltage |
- |
48.000 48.000 |
Connection Type |
Wire Leads |
- |
Maximum Operating Temperature |
+40 °C;+104 °F |
- |
media |
Yes |
- |
Minimum Operating Temperature |
+0 °C;+32 °F |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CA |
- |
Power Rating |
150 W;6000 W |
- |
Switch Type |
Wallbox Switch |
- |
Warranty |
1 yr |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
DVCL-153P-LA |
DV-600PH-LA |
sub brand |
Diva(R) |
Diva |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer, 3-way/single-pole |
Dimmer, single-pole, clamshell packaging |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
- |
Frequency Rating |
60 Hz |
60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
32 to 104 F (0 to 40 C) |
standard |
UL, CSA, NOM |
UL, CSA, NOM |