Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
DVCL153PLA |
DV603PHLA |
Manufacturer Number |
DVCL153PLA |
DV-603PH-LA |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557003049 |
00027557507127 |
Weight per package |
0.25 (lbs/each) |
0.08 (lbs/each) |
Description |
DVCL153PLA Diva 150W Led 3WAY Light Almond
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
|
DV603PHLA Diva 600W 3WY Ltalmd Clam
00027557507127|0027557|027557507127|02755750712|50712|DV 603PH La|DV603PHLA|DV-603PH-La|Diva 600WATT 3 Way Preset|Lewtron Electronics DV 603PH La|Lewtron Electronics DV603PHLA|Lewtron Electronics DV-603PH-La|Lootron Electronics DV 603PH La|Lootron Electronics DV603PHLA|Lootron Electronics DV-603PH-La|Lutron DV 603PH La|Lutron DV603PHLA|Lutron DV-603PH-La|Lutron Electric DV 603PH La|Lutron Electric DV603PHLA|Lutron Electric DV-603PH-La|Lutron Electronics DV 603PH La|Lutron Electronics DV603PHLA|Lutron Elect
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.03 (Each) |
$31.09 (Each) |
Carton/Reel |
$32.03 (1 Each) |
$31.09 (1 Each) |
Standard Packaging/Reel |
$32.03 (1 Each) |
$31.09 (1 Each) |
|
actuator |
Paddle Switch |
Paddle Switch |
amperage rating |
- |
48.000 48.000 |
connection |
Wire Leads |
Wire Leads |
insulation |
Plastic |
Plastic |
Lamp Type |
Dimmable Cfl/Led;Incandescent/Halogen |
- |
Material |
Plastic/Metal |
METAL/PLASTIC |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600;600.0000 |
600 |
|
Color |
Light Almond |
Light Almond |
|
Height |
4.69 in;119 mm |
- |
Length |
2.94 in;75 mm |
- |
Size |
4.69 x 2.94;119 x 75 |
4.69 in (119 mm) x 2.94 in (75 mm) |
Width |
2.75 in;70 mm |
- |
|
Description |
DIVA 150W LED 3WAY LIGHT ALMOND |
DIVA 600W 3WY LTALMD CLAM |
extra long description |
LUT DVCL-153P-LA DIVA CFL/LED BOXED |
- |
Features |
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. |
- |
Long Description |
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA |
00027557507127|0027557|027557507127|02755750712|50712|DV 603PH LA|DV603PHLA|DV-603PH-LA|DIVA 600WATT 3 WAY PRESET|Lewtron Electronics DV 603PH LA|Lewtron Electronics DV603PHLA|Lewtron Electronics DV-603PH-LA|Lootron Electronics DV 603PH LA|Lootron Electronics DV603PHLA|Lootron Electronics DV-603PH-LA|Lutron DV 603PH LA|Lutron DV603PHLA|Lutron DV-603PH-LA|LUTRON ELECTRIC DV 603PH LA|LUTRON ELECTRIC DV603PHLA|LUTRON ELECTRIC DV-603PH-LA|LUTRON ELECTRONICS DV 603PH LA|LUTRON ELECTRONICS DV603PHLA|LUTRON ELECT |
Product Type |
Diva CFL/Led Boxed Light Almond |
Obsolete-Diva 600WATT 3 Way Preset |
Short Description |
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White |
- |
Special Features |
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. |
|
Coil Voltage |
- |
48.000 48.000 |
Connection Type |
Wire Leads |
- |
Maximum Operating Temperature |
+40 °C;+104 °F |
- |
media |
Yes |
- |
Minimum Operating Temperature |
+0 °C;+32 °F |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CA |
- |
Power Rating |
150 W;6000 W |
- |
Switch Type |
Wallbox Switch |
- |
Warranty |
1 yr |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
DVCL-153P-LA |
DV-603PH-LA |
sub brand |
Diva(R) |
Diva |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer, 3-way/single-pole |
Dimmer, 3-way, clamshell packaging |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
- |
Frequency Rating |
60 Hz |
60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
32 to 104 F (0 to 40 C) |
standard |
UL, CSA, NOM |
UL, CSA, NOM |