Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
DVSTVIV |
DVSTVNHEIV |
Manufacturer Number |
DVSTV-IV |
DVSTV-NHE-IV |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Lighting Dimmers
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784276099608 |
00784276293891 |
Weight per package |
0.26 (lbs/each) |
0.26 (lbs/each) |
Description |
DVSTVIV Diva DV 8A 0-10V 3WAY Ivory
Dimmable Bulb, Paddle Switch, 120 to 277 V, 2216 W, Fluorescent Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.26 LB/Ea
|
DVSTVNHEIV Diva Dimmer - Gloss Finis
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$86.58 (Each) |
$72.38 (Each) |
Carton/Reel |
$86.58 (1 Each) |
$72.38 (1 Each) |
Standard Packaging/Reel |
$2,077.92 (24 Each) |
$72.38 (1 Each) |
|
actuator |
Paddle Switch |
Paddle Switch |
amperage rating |
8;8.0000 |
Tapswitch |
connection |
Wire Leads |
Wire Leads |
insulation |
Plastic |
Plastic |
Lamp Type |
Fluorescent |
Tapswitch |
Material |
Plastic/Metal |
METAL/PLASTIC |
Poles |
1 |
125 |
Voltage Rating |
120 to 277 v |
120 to 277 |
Wattage |
2216;2216.0000 |
2216 |
|
|
Height |
4.69 in;119 mm |
32 to 104 |
Length |
2.94 in;75 mm |
- |
Size |
4.69 x 2.94;119 x 75 |
4.69 in (119 mm) x 2.94 in (75 mm) |
Width |
2.75 in;70 mm |
- |
|
Description |
DIVA DV 8A 0-10V 3WAY IVORY |
DIVA DIMMER - GLOSS FINIS |
extra long description |
LUT DVSTV-IV DIVA 0-10 W/SWITCHING |
LUT DVSTV-NHE-IV OBS NOV 2022 DIVA |
Features |
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs |
- |
Long Description |
Dimmable Bulb, Paddle Switch, 120 to 277 V, 2216 W, Fluorescent Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.26 lb/EA |
- |
Product Type |
Diva 0-10 W/Switching Box Ivory |
Obs Nov 2022 Diva 0-10V Dimmer, Ivory |
Short Description |
Dimmable Bulb Paddle Switch, 1P, 3W, 2216W, Fluorescent, Ivory |
- |
Special Features |
Controls 0-10 V LED or fluorescent fixture loads, 50 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim. |
Tapswitch |
|
Cable Size |
- |
32 to 104 |
Connection Type |
Wire Leads |
- |
Maximum Operating Temperature |
+40 °C;+104 °F |
- |
media |
Yes |
- |
Minimum Operating Temperature |
+0 °C;+32 °F |
- |
Mounting Type |
Wall Mount |
Tapswitch |
package quantity |
1 CA;24 PK |
- |
Power Rating |
2216 W |
- |
sensing range |
- |
SensorSwitch |
Switch Type |
Paddle Switch |
- |
terminals |
- |
Tapswitch |
Warranty |
1 yr |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
DVSTV-IV |
DVSTV-NHE-IV |
sub brand |
Diva(R) |
Diva |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
- |
Type |
Dimmer, 3-way/single-pole |
Dimmer, 3-way/single-pole |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
0.26 lb/EA |
Tapswitch |
|
Application |
Lighting Control |
Tapswitch |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
Indoor use only |
Frequency Rating |
- |
60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
32 to 104 F (0 to 40 C) |
standard |
UL, CSA |
UL, CSA |