Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
E27ICAT |
LCP |
Manufacturer Number |
E27ICAT |
LCP R6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083737604 |
00784231051108 |
Weight per package |
0.98 (lbs/each) |
2.82 (lbs/each) |
Description |
E27ICAT 6" Ic At SHLW NC HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
|
LCP 6" Shallow Ic Rated Reces
Lith LCP-R6 Housing
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.81 (Each) |
$0.00 (Each) |
Carton/Reel |
$25.81 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$25.81 (1 Each) |
$0.00 (6 Each) |
|
amperage rating |
0.75 at (120V) |
- |
Ballast Type |
N/A |
Not Applicable |
Lamp Included |
- |
NO |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
Incandescent |
Material |
Aluminum |
Thermoplastic |
Number of Lamps |
1 |
1 |
Voltage Rating |
120 V ac |
120 |
Wattage |
N/A |
Not Applicable |
|
Color |
- |
Black |
Finish |
- |
Matte |
|
Height |
- |
7.13 |
Length |
22.375 in |
26.25 |
Width |
- |
22.75 |
|
Description |
6" IC AT SHLW NC HSNG 120V |
6" SHALLOW IC RATED RECES |
extra long description |
CLS E27ICAT 6" IC, AIRTITE,SHALLOW |
- |
Features |
The E27ICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HAL |
- |
Long Description |
Remodel Housing, 120 V ac, 90 W, Aluminum, 22.375 in Length, 9.5 in Width, 0.98 lb |
LITH LCP-R6 Housing |
Product Type |
6" Ic, Airtite, Shallow New Const HSG NJB |
Housing |
Short Description |
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed |
- |
Special Features |
For use in shallow insulated ceilings |
- |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 ct |
- |
pallet quantity |
- |
144 |
Socket Type |
E26 |
Medium: E26 |
Standards Met |
cULus Listed;RoHS Complaint |
- |
|
Brand |
Halo Housings/Trims/Other |
Lithonia Lighting |
Manufacturers Part Number |
E27ICAT |
LCP R6 |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
Housing |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Light Commercial, Residential |
Mounting |
- |
Recessed |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |
cUL, UL |
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
Call nearest store for Item Price
|