Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
E27RICAT |
IC21R |
Manufacturer Number |
E27RICAT |
IC21R |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083737482 |
00661209017666 |
Weight per package |
1.65 (lbs/each) |
1.69 (lbs/each) |
Description |
E27RICAT 6" Ic At SHLW RMDL HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.5 In Length, 1.65 LB
|
IC21R 6" Ic Remodel Airloc Hous
IC21R Shallow Remodel Housing Is Ideal For Applications Where Vertical Installation Space Is Limited.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.17 (Each) |
$0.00 (Each) |
Carton/Reel |
$18.17 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$109.02 (6 Each) |
$0.00 (12 Each) |
|
amperage rating |
0.75 at (120V) |
- |
Ballast Type |
N/A |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
Incandescent |
Material |
Aluminum |
- |
Number of Lamps |
1 |
1 |
Shape |
- |
Round |
Voltage Rating |
120 V ac |
- |
Wattage |
N/A |
- |
|
Height |
- |
9 |
Length |
9.5 in |
14 |
Width |
- |
14 |
|
Construction |
- |
Remodel |
Description |
6" IC AT SHLW RMDL HSNG 120V |
6" IC REMODEL AIRLOC HOUS |
extra long description |
CLS E27RICAT 6" IC, AIRTITE, SHALLO |
LITH IC21R 6IN Incandescent Shallow |
Features |
The E27RICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HA |
- |
Long Description |
Remodel Housing, 120 V ac, 90 W, Aluminum, 9.5 in Length, 1.65 lb |
IC21R shallow remodel housing is ideal for applications where vertical installation space is limited. |
Product Type |
6" Ic, Airtite, Shallow Remodel HSG |
6IN Incandescent Shallow Remodel Ic HSG |
Short Description |
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed |
- |
Special Features |
For use in shallow insulated ceilings |
- |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings |
- |
Maximum Operating Temperature |
- |
25 |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 CT;6 Pk |
- |
Socket Type |
E26 |
- |
Standards Met |
cULus Listed;RoHS Complaint |
- |
|
Brand |
Halo Housings/Trims/Other |
JUNO |
Manufacturers Part Number |
E27RICAT |
IC21R |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
- |
|
|
|
Application |
lighting |
Residential |
environmental conditions |
- |
Indoor |
Mounting |
- |
Recessed |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |
CSA,UL |
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
Call nearest store for Item Price
|