Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Nora Lighting, Inc. |
Catalog Number |
E7ICATNB |
NHIC17QNBAT |
Manufacturer Number |
E7ICATNB |
N/A |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
All Recessed Cans & Trims
|
N/A
|
UNSPSC |
39111802 - Lamp housings
|
-
|
UPC/EAN/GTIN |
00080083737697 |
N/A |
Weight per package |
2.2299 (lbs/each) |
0 |
Description |
E7ICATNB 6" Ic At NC NSCKT BRKT HSNG 120V
Recessed Housing, 120 V Ac, 90 W, Aluminum, 13.75 In Length, 2.2299 LB
|
NHIC17QNBAT 6" Ic Air-Tite No Socket
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.34 (Each) |
$0.00 (Each) |
Carton/Reel |
$17.34 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$104.04 (6 Each) |
$0.00 (1 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
N/A |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
- |
Material |
Aluminum |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
120 V ac |
- |
Wattage |
N/A |
- |
|
Description |
6" IC AT NC NSCKT BRKT HSNG 120V |
6" IC AIR-TITE NO SOCKET |
extra long description |
CLS E7ICATNB 6" IC,AIRTITE,NEW CONS |
- |
Features |
The E7ICATNB is a compact and efficient recessed optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED integrated lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. The |
- |
Long Description |
Recessed Housing, 120 V ac, 90 W, Aluminum, 13.75 in Length, 2.2299 lb |
- |
Product Type |
6" Ic, Airtite, New Const, No SCKT BRKT, NJB |
- |
Short Description |
6" IC Recessed Housing, 120 VAC, Recessed, 1CT |
- |
Special Features |
For use in insulated ceilings |
- |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 ct |
- |
Socket Type |
E26 |
- |
Standards Met |
cULus Listed;RoHS Complaint |
- |
|
Brand |
Halo Housings/Trims/Other |
Nora Lighting, Inc. |
Manufacturers Part Number |
E7ICATNB |
- |
|
Category Description |
All Recessed Cans & Trims |
Fuses & Fuse Accessories |
Type |
6" E7 Housing |
- |
|
|
Application |
lighting |
- |
standard |
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;UL/cUL Listed for Insulation Contact |
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
Call nearest store for Item Price
|