Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
SPC |
Catalog Number |
E7RICAT |
8102HRA |
Manufacturer Number |
E7RICAT |
8102HRA |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
-
|
UPC/EAN/GTIN |
00080083737543 |
723554131005 |
Weight per package |
1.79 (lbs/each) |
2 (lbs/each) |
Description |
E7RICAT 6" Ic At RMDL HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.25 In Length, 1.79 LB
|
8102HRA 6 In Ic Airtight Remodel Housing
Incandescent Recessed Remodel Housing With Socket Bracket, 6-1/4 In Diameter, Energy Star, For Use With Recessed Downlighting A19 Lamp;BR 30/38;Led Retro;Par 30/38; 60 HZ Frequency Rating, 7-1/2 In Height, 13-1/2 In Length, Steel (Frame) Material, Wall Mount, 1 CT;6 CT Package Quantity, Culus Listed, 120 V Voltage Rating, 1 Yr Warranty, 75 W Wattage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.71 (Each) |
$0.00 (Each) |
Carton/Reel |
$19.71 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$118.26 (6 Each) |
$0.00 (6 Each) |
|
amperage rating |
0.75 at (120V) |
- |
Ballast Type |
N/A |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
- |
Material |
Aluminum |
Steel (Frame) |
Number of Lamps |
1 |
- |
Voltage Rating |
120 V ac |
120 V |
Wattage |
N/A |
75 W |
|
Diameter |
- |
6-1/4 in |
Height |
- |
7-1/2 in |
Length |
9.25 in |
13-1/2 in |
|
Description |
6" IC AT RMDL HSNG 120V |
6 IN IC AIRTIGHT REMODEL HOUSING |
extra long description |
CLS E7RICAT 6" IC, AIRTITE, REMODEL |
- |
Features |
The E7RICAT is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
- |
Long Description |
Remodel Housing, 120 V ac, 90 W, Aluminum, 9.25 in Length, 1.79 lb |
Incandescent Recessed Remodel Housing with Socket Bracket, 6-1/4 in Diameter, Energy Star, For Use With Recessed Downlighting A19 Lamp;BR 30/38;LED Retro;PAR 30/38; 60 Hz Frequency Rating, 7-1/2 in Height, 13-1/2 in Length, Steel (Frame) Material, Wall Mount, 1 CT;6 CT Package Quantity, cULus Listed, 120 V Voltage Rating, 1 yr Warranty, 75 W Wattage |
Product Type |
6" Ic, Airtite, Remodel HSG |
Incandescent Recessed Remodel Housing with Socket Bracket |
Short Description |
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed |
Incandescent Recessed Remodel Housing with Socket Bracket, Steel, 13-1/2 in (L) |
Special Features |
For use in insulated ceilings |
- |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
Recessed Downlighting;A19 Lamp;PAR 30/38;BR 30/38;LED Retro |
Mounting Type |
Recessed Mount |
Wall Mount |
package quantity |
1 CT;6 Pk |
1 CT;6 CT |
Socket Type |
E26 |
- |
Standards Met |
cULus Listed;RoHS Complaint |
cULus Listed |
Warranty |
- |
1 yr |
|
Brand |
Halo Housings/Trims/Other |
ROYAL PACIFIC, LTD. |
Manufacturers Part Number |
E7RICAT |
8102HRA |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
- |
|
|
Application |
lighting |
- |
Energy Star |
- |
yes |
Frequency Rating |
- |
60 Hz |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |
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
Call nearest store for Item Price
|