Item Comparison: ECN0511AAA, ECN0511CAA

Item

ECN0511AAA - Non-Combo Nema 1 FVNR SZ 1 120V Coil - Eaton

ECN0511AAA
Non-Combo Nema 1 FVNR SZ 1 120V Coil

$596.63 Each

$596.63 (1 Each)

QTY:
Each
Add
ECN0511CAA - Non-Combo Nema 1 FVNR SZ 1 480V Coil - Eaton

ECN0511CAA
Non-Combo Nema 1 FVNR SZ 1 480V Coil

$954.03 Each

$954.03 (1 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 191 8
Vendor Eaton Eaton
Catalog Number ECN0511AAA ECN0511CAA
Manufacturer Number ECN0511AAA ECN0511CAA
Category Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification Enclosed Enclosed
UNSPSC 39121521 - Motor starter controls 39121521 - Motor starter controls
UPC/EAN/GTIN 00782114015971 00782114015995
Weight per package 7.55 (lbs/each) 7.55 (lbs/each)
Description ECN0511AAA Non-Combo Nema 1 FVNR SZ 1 120V Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 7.55 LB
ECN0511CAA Non-Combo Nema 1 FVNR SZ 1 480V Coil
Eaton Freedom Nema Motor Control Starter, 440V/50 HZ-460V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 1
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $596.63 (Each) $954.03 (Each)
Carton/Reel $596.63 (1 Each) $954.03 (1 Each)
Standard Packaging/Reel $596.63 (1 Each) $954.03 (1 Each)
Number of Phases 1 -
Size NEMA size 1 NEMA size 1
Description NON-COMBO NEMA 1 FVNR SZ 1 120V COIL NON-COMBO NEMA 1 FVNR SZ 1 480V COIL
extra long description ETN ECN0511AAA NON-COMBO NEMA 1 FVN ETN ECN0511CAA NON-COMBO NEMA 1 FVN
Features Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 7.55 lb Eaton Freedom NEMA motor control starter, 440V/50 Hz-460V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 1
Product Type Non-Combination Non-Reversing Starter Non-Combo Nema 1 FVNR SZ 1 480V Coil
Short Description Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 7.55 lb -
Special Features C440 Solid-State Overload or Bi-Metallic Overload offering available -
Coil Voltage 110 to 120 V ac 440V/50 Hz-460V/60 Hz
dimensions 11.5000 IN X 7.6000 IN X 7.4000 IN 11.7000 IN X 7.6000 IN X 7.3000 IN
Enclosure Type Nema 1 -
Standards Met UL Listed;CSA Certified -
Made in USA yes -
Brand Eaton Eaton
Manufacturers Part Number ECN0511AAA ECN0511CAA
Category Description ENCLOSED ENCLOSED
Type Motor control starter Motor control starter
Weight 7.55 lb -
Application Unknown - Unknown: Undefined Unknown - Unknown: Undefined
standard UL Listed file E1491,Contact Manufacturer UL Listed file E1491,Contact Manufacturer
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat