Item Comparison: ECNR125, FRNR125

Item

ECNR125 - 125A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR125
125A 250V Class RK5 Time Delay CL Fuse

$102.78 Each

$102.78 (1 Each)

QTY:
Each
Add
FRNR125 - 125A 250V TD Class RK5 Dual Elem Fusetron - Eaton Bussmann Series

FRNR125
125A 250V TD Class RK5 Dual Elem Fusetron

$129.23 Each

$129.23 (1 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 597 134
Vendor Edison Eaton Bussmann Series
Catalog Number ECNR125 FRNR125
Manufacturer Number ECNR125 FRN-R-125
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634507451 00051712507455
Weight per package 0.8 (lbs/each) 0.83 (lbs/each)
Description ECNR125 125A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 125 A, 250 V Ac;125 V DC, Blade Terminal, 1.56 In Diameter, 7.13 In Overall Length, 0.77 LB
FRNR125 125A 250V TD Class RK5 Dual Elem Fusetron
Eaton Bussmann Series FRN-R Fuse, 125 A, Dual, Class RK5, Non-Indicating, Blade End X Blade End, 10 Sec At 500%, 20 Kaic At 125 VDC, 200 Kaic At 250 V, Standard, 250 V, 125 VDC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $102.78 (Each) $129.23 (Each)
Carton/Reel $102.78 (1 Each) $129.23 (1 Each)
Standard Packaging/Reel $102.78 (1 Each) $129.23 (1 Each)
amperage rating - 125 A
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Blade End X Blade End
Current Rating 125 A -
interrupt rating 200 kAIC 200 kAIC at 250 Vac20 kAIC at 125 Vdc
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Blade -
Voltage Rating 250 V ac;125 V dc 250 VAC, 125 VDC
Diameter 1.56 in -
Length 7.13 INCH -
Overall Length 7.13 in -
Size - 1.56 In Diameter X 7.13 In Length
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 125A 250V CLASS RK5 TIME DELAY CL FUSE 125A 250V TD CLASS RK5 DUAL ELEM FUSETRON
extra long description CLASS RK5 TYPE; 7.13 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 1.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 125 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL BUSS FRN-R-125 FUSETRON DUAL-ELEMEN
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).
Long Description Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 125 A, 250 V ac;125 V dc, Blade Terminal, 1.56 in Diameter, 7.13 in Overall Length, 0.77 lb Eaton Bussmann series FRN-R fuse, 125 A, Dual, Class RK5, Non-indicating, Blade end x blade end, 10 sec at 500%, 20 kAIC at 125 Vdc,200 kAIC at 250 V, Standard, 250 V, 125 Vdc
Product Type Time Delay Power Fuse Fusetron Dual-Element Class RK5
Short Description Power Fuse, 125 A, 250 VAC/125 V dc, Time Delay, RK5 Class -
class - Class RK5
Connection Type Blade End x Blade End -
dimensions - 2.1000 IN X 0.5400 IN X 0.5400 IN
element - Dual
Fuse Class RK5 Class -
Fuse Type Blade -
media - Yes
package quantity 1 ct -
Response Time 10 s @ 500% 10 S at 500%
Standards Met UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified -
Made in USA yes -
Brand EDISON Eaton
Manufacturers Part Number ECNR125 FRN-R-125
Model ECNR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 FUSE
Manufacturer Status Non-Stock -
Weight 0.77 lb;0.35 kg -
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load Ind Facilities & Factories - Facility: Safety and Security Systems
Approval UL, CSA C22.2, CE -
standard - CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat