Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Mersen |
Catalog Number |
ECNR40 |
TR40R |
Manufacturer Number |
ECNR40 |
TR40R |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Current Limiting
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121604 - Time delay fuses
|
UPC/EAN/GTIN |
00782634507369 |
00782001747916 |
Weight per package |
0.12 (lbs/each) |
0.135 (lbs/each) |
Description |
ECNR40 40A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 40 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.81 In Diameter, 3 In Overall Length, 1 LB
|
TR40R 250V 40A 3X13/16 RK5 TD Fuse
Power Fuse, Time Delay Fuse Speed, Class RK5 Fuse, 40 A, 250 V Ac;250 V DC, Fiber Glass (Body) Material, 13/16 In Diameter, 3 In Overall Length, Blown Fuse Indicator
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.78 (Each) |
$24.57 (Each) |
Carton/Reel |
$19.78 (1 Each) |
$24.57 (1 Each) |
Standard Packaging/Reel |
$197.80 (10 Each) |
$245.70 (10 Each) |
|
amperage rating |
- |
40 |
Characteristics |
Dual Element, 10 Second Time Delay |
- |
connection |
- |
Ferrule |
Current Rating |
40 A |
40 A |
interrupt rating |
200000 A |
V ac:200 kAIC;V dc:20 kAIC |
Interrupting Rating |
200000 Amp (DC) |
- |
Material |
- |
Fiber Glass (Body) |
Terminal Type |
Ferrule |
- |
Voltage Rating |
250 V ac;125 V dc |
250 V ac;250 V dc |
|
|
Diameter |
0.81 in |
13/16 in;21 mm |
Length |
3 INCH |
- |
Overall Length |
3 in |
3 in;76 mm |
Size |
- |
3 x 0.81 |
|
Additional Information |
Application General-Purpose Including Lighting, Heating and Other Non-Inductive Load |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
40A 250V CLASS RK5 TIME DELAY CL FUSE |
250V 40A 3X13/16 RK5 TD FUSE |
extra long description |
UL APPROVAL; 40 AMP BREAKER CURRENT RATING; OVERALL DIMENSION 0.75 INCH WIDTH X 0.75 INCH DEPTH X 3 INCH HEIGHT; VOLTAGE RATING 250 VOLT; SIZE 20.5 MILLIMETER DIAMETER X 76.5 MILLIMETER LENGTH; INTERRUPTING RATING 200000 AMP |
Mersen TR40R Fuse TR-R - Class RK5 |
Features |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today’s motors and transformers. |
Long Description |
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 40 A, 250 V ac;125 V dc, Ferrule Terminal, 0.81 in Diameter, 3 in Overall Length, 1 lb |
Power Fuse, Time Delay Fuse Speed, Class RK5 Fuse, 40 A, 250 V ac;250 V dc, Fiber Glass (Body) Material, 13/16 in Diameter, 3 in Overall Length, Blown Fuse Indicator |
Product Type |
Time Delay Power Fuse |
Power Fuse |
Short Description |
Power Fuse, 40 A, 250 VAC/125 V dc, Time Delay, RK5 Class, ID |
Power Fuse, Class RK5, 40 A 250 VAC;250 V dc |
Special Features |
- |
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili |
|
AC Voltage Rating |
- |
250 |
BLOWN FUSE INDICATOR |
- |
Yes |
class |
- |
RK-5 |
Connection Type |
Ferrule End x Ferrule End |
- |
Fuse Class |
RK5 Class |
Class RK5 |
Fuse Speed |
- |
Time Delay |
Fuse Type |
Ferrule |
- |
package quantity |
10 CT |
1 CT;10 PK |
Response Time |
10 s @ 500% |
- |
Standards Met |
UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified |
UL Listed to Standard 248-12 File E2137;CSA Certified to Standard C22.2 No. 248.12;DC Listed to UL Standard 248 TRS only |
|
|
Brand |
Edison Fuses |
Mersen Fuses |
Manufacturers Part Number |
ECNR40 |
TR40R |
Model |
ECNR |
- |
sub brand |
- |
Tri-Onic® |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
CLASS RK5 |
|
|
Application |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
Industrial;Motor Circuits;Mains;Feeders;Branch Circuits;Transformers;Service Entrance Equipment;General-Purpose Equipment |
Approval |
UL 248-12, CE, CSA C22.2 |
- |
Mounting |
- |
Clip |
standard |
- |
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only |