Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Mersen |
Catalog Number |
ECSR200 |
TRS200R |
Manufacturer Number |
ECSR200 |
TRS200R |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Current Limiting
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121604 - Time delay fuses
|
UPC/EAN/GTIN |
00782634508489 |
00782001749187 |
Weight per package |
1.03 (lbs/each) |
1.563 (lbs/each) |
Description |
ECSR200 200A 600V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 200 A, 600 V Ac, Blade Terminal, 1.61 In Diameter, 9.63 In Overall Length, 1.22 LB
|
TRS200R 600V 200A 9 5/8X1 13/16 TD Fuse
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 200A Blade Tri-Onic®
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$159.95 (Each) |
$211.21 (Each) |
Carton/Reel |
$159.95 (1 Each) |
$211.21 (1 Each) |
Standard Packaging/Reel |
$159.95 (1 Each) |
$211.21 (1 Each) |
|
amperage rating |
- |
200 |
Characteristics |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
- |
connection |
- |
Blade |
Current Rating |
200 A |
- |
interrupt rating |
200 kAIC |
200 |
Interrupting Rating |
200 KILOAMPERE (SYMMETRICAL) |
- |
Terminal Type |
Blade |
- |
Voltage Rating |
600 V ac |
600 |
|
|
Diameter |
1.61 in |
- |
Length |
9.63 INCH |
- |
Overall Length |
9.63 in |
- |
Size |
- |
9.63 x 1.81 |
|
Additional Information |
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
200A 600V CLASS RK5 TIME DELAY CL FUSE |
600V 200A 9 5/8X1 13/16 TD FUSE |
extra long description |
CLASS RK5 TYPE; 9.63 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 1.61 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 200 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL |
Mersen TRS200R Fuse TRS-R - Class R |
Features |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers. |
Long Description |
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 200 A, 600 V ac, Blade Terminal, 1.61 in Diameter, 9.63 in Overall Length, 1.22 lb |
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 200A Blade Tri-Onic® |
Product Type |
Time Delay Power Fuse |
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 200A Blade |
Short Description |
Power Fuse, 200 A, 600 VAC/300 V dc, Time Delay, RK5 Class, ID |
600V 200A 9 5/8x1 13/16 T |
Special Features |
- |
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili |
|
AC Voltage Rating |
- |
600 |
class |
- |
Class RK5 |
Connection Type |
Blade End x Blade End |
- |
Fuse Class |
RK5 Class |
- |
Fuse Type |
Blade |
- |
package quantity |
1 ct |
- |
Response Time |
10 s @ 500% |
- |
Standards Met |
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified |
- |
|
|
Brand |
EDISON |
Mersen |
Manufacturers Part Number |
ECSR200 |
TRS200R |
Model |
ECSR |
- |
sub brand |
- |
Tri-Onic® |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
CLASS RK5 |
|
|
Application |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment |
Approval |
UL, CSA C22.2, CE |
- |
Mounting |
- |
Clip |
standard |
- |
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only |