Item Comparison: ECSR225, FRSR225

Item

ECSR225 - 225A 600V Class RK5 Time Delay CL Fuse - Edison

ECSR225
225A 600V Class RK5 Time Delay CL Fuse

$322.32 Each

$322.32 (1 Each)

QTY:
Each
Add
FRSR225 - 225A 600V TD Class RK5 Dual Elem Fuse-Fusetron - Eaton Bussmann Series

FRSR225
225A 600V TD Class RK5 Dual Elem Fuse-Fusetron

$422.39 Each

$422.39 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 228 37
Vendor Edison Eaton Bussmann Series
Catalog Number ECSR225 FRSR225
Manufacturer Number ECSR225 FRS-R-225
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634508496 00051712508490
Weight per package 2.45 (lbs/each) 2.2 (lbs/each)
Description ECSR225 225A 600V Class RK5 Time Delay CL Fuse
Power Fuse, Class RK5 Type; 11.63 Inch; Ul, Csa C22.2, Ce Approval; 600 Vac Voltage Rating; 2.34 Inch Diameter; 200 Kiloampere (Symmetrical) Interrupting Rating; 225 Ampere Current Rating; Blade Terminal Type
FRSR225 225A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series FRS-R Fuse, 225 A, Dual, Class RK5, Non-Indicating, Blade End X Blade End, 10 Sec At 500%, 20 Kaic At 300 VDC, 200 Kaic At 600 V, Standard, 600 V, 300 VDC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $322.32 (Each) $422.39 (Each)
Carton/Reel $322.32 (1 Each) $422.39 (1 Each)
Standard Packaging/Reel $322.32 (1 Each) $422.39 (1 Each)
amperage rating - 225 A
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Blade End X Blade End
Current Rating 225 AMPERE -
interrupt rating - 20 kAIC at 300 Vdc200 kAIC at 600 Vac
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Blade -
Voltage Rating 600 VAC 600 Vac, 300 Vdc
Diameter 2.34 Inch -
Length 11.63 INCH -
Size - 2.34 In Diameter X 11.63 In Length
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 225A 600V CLASS RK5 TIME DELAY CL FUSE 225A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description CLASS RK5 TYPE; 11.63 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 2.34 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 225 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL BUSS FRS-R-225 FUSETRON DUAL ELEMEN
Features - Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).
Long Description POWER FUSE, CLASS RK5 TYPE; 11.63 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 2.34 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 225 AMPERE CURRENT RATING; BLADE TERMINAL TYPE Eaton Bussmann series FRS-R fuse, 225 A, Dual, Class RK5, Non-indicating, Blade end x blade end, 10 sec at 500%, 20 kAIC at 300 Vdc,200 kAIC at 600 V, Standard, 600 V, 300 Vdc
Product Type Power Fuse Fusetron Dual Element Fuse Class RK5
Special Features - Renewable
class - Class RK5
dimensions - 5.0000 IN X 0.8100 IN X 0.8100 IN
element - Dual
media - Yes
Response Time - 10 S at 500%
Brand EDISON Eaton
Manufacturers Part Number ECSR225 FRS-R-225
Model ECSR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 FUSE
Manufacturer Status Non-Stock -
Application - Ind Facilities & Factories - Facility: Safety and Security Systems
Approval UL, CSA C22.2, CE -
standard - CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat