Item Comparison: ECSR25, FRSR25

Item

ECSR25 - 25A 600V Class RK5 Time Delay CL Fuse - Edison

ECSR25
25A 600V Class RK5 Time Delay CL Fuse

$21.58 Each

$215.80 (10 Each)

QTY:
Each
Add
FRSR25 - 25A 600V TD Class RK5 Dual Elem Fuse-Fusetron - Eaton Bussmann Series

FRSR25
25A 600V TD Class RK5 Dual Elem Fuse-Fusetron

$29.95 Each

$299.50 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 289 139
Vendor Edison Eaton Bussmann Series
Catalog Number ECSR25 FRSR25
Manufacturer Number ECSR25 FRS-R-25
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634508335 00051712508339
Weight per package 0.16 (lbs/each) 0.16 (lbs/each)
Description ECSR25 25A 600V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
FRSR25 25A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 25 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.16 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.58 (Each) $29.95 (Each)
Carton/Reel $21.58 (1 Each) $299.50 (10 Each)
Standard Packaging/Reel $215.80 (10 Each) $299.50 (10 Each)
amperage rating - 25 A
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Ferrule End X Ferrule End
Current Rating 25 AMPERE 25 A
interrupt rating 200 kAIC 200 kAIC (RMS Symmetrical):20 kAIC (DC)
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Ferrule Ferrule
Voltage Rating 600 VAC 600 V ac;300 V dc
Diameter 0.81 INCH 0.81 in
Length 5 INCH -
Overall Length 5 in 5 in
Size - 0.81 In Diameter X 5.00 In Length
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 25A 600V CLASS RK5 TIME DELAY CL FUSE 25A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 25 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL BUSS FRS-R-25 FUSETRON DUAL ELEMENT
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s Advanced protection, energy efficient Class RK5 dual-element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay — 10 second (minimum) at 500% of rated current.
Long Description UL CLASS RK-5 TIME DELAY Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 25 A, 600 V ac;300 V dc, Ferrule Terminal, 0.81 in Diameter, 5 in Overall Length, 0.16 lb
Product Type Time Delay Power Fuse Fusetron Dual Element Fuse Class RK5
Short Description Power Fuse, 25 A, 600 VAC/300 V dc, Time Delay, RK5 Class Fusetron Fuse, 25 A, 600 VAC/300 V dc, Time Delay, RK5 Class
Special Features - Renewable
class - Class RK5
Connection Type Ferrule End x Ferrule End Ferrule End x Ferrule End
dimensions - 11.6300 IN X 2.3400 IN X 2.3400 IN
element - Dual
Fuse Class RK5 Class RK5 Class
Fuse Type Ferrule Dual Element
media - Yes
package quantity 10 CT 10 CT
Response Time 10 s @ 500% 10 s @ 500%
Standards Met UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
Made in USA yes yes
Brand EDISON Eaton
Manufacturers Part Number ECSR25 FRS-R-25
Model ECSR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 FUSE
Weight 0.50 lb;0.28 kg 0.16 lb
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
Approval UL, CSA C22.2, CE -
standard - CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat